Page 864 - Buck & Hickman Industrial Supplies 2016
P. 864
Cut Off Wheels
Norton Non-Reinforced Tool Room Cut Off Wheels
Norton Diamond Blades
Diamond wheels
• Vulcan diamond blades are the ideal range of blades for cutting a wide range of materials including concrete, roof tiles, granite, ceramic tiles, bricks and concrete blocks, offering better performance and cutting speed than standard diamond blades
• Works with all angle grinders and larger construction machines
• Fast cutting speed on a wide range of materials
• High grade diamond grits and metal bond
• Long product life
Uni diamond wheel
Sintered segmented blade suitable for cutting brick and concrete blocks.
Order Code Diameter
2576066 115 mm
2576067 125 mm
2576068 180 mm
2576069 230 mm
2576070 300 mm
Segment Bore Size Height
Price each
9.64
10.61
15.42
25.07
44.34
22 mm
22 mm
22 mm
22 mm
20 mm
7.2 mm
7.2 mm
7.2 mm
7.2 mm
10 mm
Laser diamond wheel
Segmented blade suitable for cutting reinforced concrete
150 x 1.0 x 12.70
(6 x 1⁄32 x 1⁄2) MOS 80m/s 10200 rpm
Order Code
Price 2576081
Diameter
115 mm
125 mm
180 mm
230 mm
300 mm
Bore Size
22 mm
22 mm
22 mm
22 mm
20 mm
Segment Height
7 mm
7 mm
7 mm
7 mm
10 mm
Price each
17.55
18.90
34.85
44.68
63.63
Order Code Grade Shape each
060148 57A60-PB25 41 5.69
150 x 1.0 x 37.75
(6 x 1⁄32 x 1⁄2) MOS 80m/s 10200 rpm
2576082
2576083
2576084
2576085
Turbo diamond wheel
Order Code Shape
060149 41
150 x 1.6 x 31.73
(6 x 1⁄16 x 1 1⁄4)
MOS 80 m/s 10200rpm
Order Code Shape
060151 41
180 x 1.0 x 31.75
(7 x 1⁄16 x 11⁄4)
MOS80 m/s 8500rpm
Order Code Shape
060152 41
180 x 1.6 x 31.75
(7 x 1⁄16 x 11⁄4)
MOS 80 m/s 8500rpm
Price Grade each
57A60-PB25 5.58
Price Grade each
57A60-PB25 4.96
Corrugated rim blade suitable for cutting roof tiles, concrete blocks and granite.
Order Code Diameter
2576071 115 mm
2576072 125 mm
2576073 180 mm
2576074 230 mm
Bore Size
22 mm
22 mm
22 mm
22 mm
Price each
25.07
27.96
33.15
50.13
Turbo laser diamond wheel
Price Turbo segmented blade suitable for cutting reinforced
Grade each
57A60-RB25 6.70
Price Grade each
57A60-PB25 6.83
concrete
Order Code
2576086
2576087
2576088
Diameter
230 mm
300 mm
350 mm
Bore Size
22.23 mm
20 mm
20 mm
Segment Price Height each
10 mm
10 mm
10 mm
54.96
90.63
125.34
Tie diamond wheel
Continuous rim blade suitable for ceramic tiles.
Order Code
060153
Shape
41
Order Code Diameter
2576075 115 mm
2576076 125 mm
2576077 180 mm
2576078 180 mm
2576079 200 mm
2576080 230 mm
Bore Size
22 mm
22 mm
22 mm
25.4 mm
25.4 mm
22 mm
Price each
7.71
10.61
12.54
12.54
16.39
24.10
846
140816 140815
140814
140914
140813
542222
542221
565908
565907
565906