Page 865 - Buck & Hickman Industrial Supplies 2016
P. 865

Cut Off Wheels | Flap Discs
Norton Diamond Blades
Roebuck Abrasive Flap Discs
Type ‘B’ Super Zirconium
Lightweight glass fibre backed to DSA 3219
Combo diamond wheel
Segmented blade suitable for cutting reinforced concrete and asphalt
Order Code
068571 068572 068573 068574 068575 068576 068577 068578 068579 068580
Price 068581
each 068582 138.82 068586
Diameter of Blade/Disc Grade
100 x 16 mm P40 100 x 16 mm P60 100 x 16 mm P80 100 x 16 mm P120 115 x 22 mm P40 115 x 16 mm P60 115 x 16 mm P80 115 x 16 mm P120 127 x 22 mm P40 127 x 22 mm P60 127 x 22 mm P80 127 x 22 mm P120 180 x 22 mm P60
Price Rotational Speed (Max) each
15000 rpm 2.09 15000 rpm 2.09 15000 rpm 2.09 15000 rpm 2.09 13000 rpm 2.09 13000 rpm 2.09 13000 rpm 2.09 13000 rpm 2.09 12000 rpm 2.61 12000 rpm 2.61 12000 rpm 2.61 12000 rpm 2.61 8600 rpm 4.95
Order Code
2576089 2576090
Diameter
300 mm 350 mm
Bore Size
20 mm 25.4 mm
Segment Height
10 mm
10 mm 192.58
Roebuck Abrasive Flap Discs
Super Zirconium
For fast stock removal and finishing steel, stainless steel, aluminium and many alloys. Size indicates diameter x bore.
Type:
Heavy duty aluminium backed to DSA 3220
Zirconium Flap Discs
Zirconium Flap Discs offer:
Consistent grinding and finishing performance. Long life compared to resin fibre discs. Reduced vibration and noise compared to depressed centre grinding discs. An ideal general purpose flap disc, for use in a wide range of grinding and finishing
Order Code Diameter of Blade/Disc
068681 100 x 16 mm
068683 100 x 16 mm
068684 100 x 16 mm
068634 100 x 16 mm 068686 115 x 22 mm
068688 115 x 22 mm
068689 115 x 22 mm
068635 115 x 22 mm 068691 127 x 22 mm
068693 127 x 22 mm
068694 127 x 22 mm
068636 127 x 22 mm 068697 180 x 22 mm
Grade
P40 P60 P80 P120 P40 P60 P80 P120 P40 P60 P80 P120 P40
Price applications. Rotational Speed (Max) each
Price Grade each
P40 1.55 P60 1.55 P80 1.55 P120 1.55 P40 1.60 P60 1.60 P80 1.60 P120 1.60 P40 1.75 P60 1.75 P80 1.75
2.40 Order Code 2.40 1367277 2.40 1367278 2.14 1367279 2.40 1367280 2.40 1367281 2.40 1367282 2.14 1367283 3.15 1367284 3.15 1367285 3.15 1367287 3.15 1367288
15000 rpm
15000 rpm
15000 rpm
15000 rpm
13000 rpm
13000 rpm
13000 rpm
13000 rpm
12000 rpm
12000 rpm
12000 rpm
12000 rpm
8600 rpm 4.95
Size
100 x 16 mm 100 x 16 mm 100 x 16 mm 100 x 16 mm 115 x 22 mm 115 x 22 mm 115 x 22 mm 115 x 22 mm 127 x 22 mm 127 x 22 mm 127 x 22 mm
847
140789
542223
140792
140790


































































































   863   864   865   866   867