Page 857 - Buck & Hickman Industrial Supplies 2016
P. 857

Cutting & Grinding Discs
Norton Neon Cutting & Grinding Discs
Vulcan Cutting & Grinding Discs
Norton Vulcan Cutting & Grinding Discs
• Long lasting, for fast cutting and grinding in stainless steel
• Good performance with an excellent price/performance ratio • Grinds and cuts steel and general purpose metals
• Easy to Use
• Free of Iron
• Sulphur & Chlorine
• Ultra-long Life
• Conforms to European & World Safety Regulations
Norton Neon Cutting Discs Type 41
Order Code
2574448
2574449
2574450
2574451
Item Description
300x3.5x20.0 A30S-BF41 Petrol Saw
350x3.0x25.4 A30S-BF41 Chop Saw
300x3.5x25.4 A30S-BF41 Chop Saw
350x3.5x25.4 A30S-BF41 Chop Saw
Pack Size
10
10
10
10
Price each
24.93
27.83
24.93
31.22
Flat Inox Cutting
Order Code
2536378
80163860
80167976
2536289
2536290
80133153
Size
115 x 1 x 22.23 mm
115 x 1.6 x 22.23 mm
125 x 1 x 22.23 mm
125 x 1.6 x 22.23 mm
180 x 1.6 x 22.23 mm
230 x 1.9 x 22.23 mm
Size
115 x 6.4 x 22.23 mm
125 x 6.4 x 22.23 mm
180 x 6.4 x 22.23 mm
230 x 6.4 x 22.23 mm
Size
115 x 2.5 x 22.23 mm
125 x 2.5 x 22.25 mm
180 x 2.5 x 22.23 mm
230 x 2.5 x 22.23 mm
Pack Size
25
25
25
25
25
25
Pack Size
10
10
10
10
Pack Size
25
25
25
25
Pack Size
10
10
10
10
10
10
10
Price each
17.19
19.72
32.09
22.69
37.69
43.72
Price each
14.42
22.28
22.28
28.64
Price each
29.79
30.25
59.73
65.58
Price each
30.76
28.56
28.63
36.66
36.66
43.70
43.70
Norton Neon Inox Grinding Discs Type 27
Order Code
2574461
2574462
2574463
2574464
2574465
Item Description
100x1.0x16.00 ‘A30P-BF27
115x6.4x22.23 ‘A30P-BF27
125x6.4x22.23 ‘A30P-BF27
180x6.4x22.23 ‘A30P-BF27
230x6.4x22.23 ‘A30P-BF27
Pack Size
10
10
10
10
10
Price DPC Inox Grinding each
10.12
10.12 Order Code
10.89 80108378
16.94 2536382
18.15 2536383
2536384
DPC Inox Cutting
Order Code
2536291
2536380
2525196
2536381
Norton Neon Stone Grinding Discs Type 42 DPC
Vulcan Flat Steel Cutting for Petrol Saw
Order Code
2574466
2574467
2574468
2574469
Item Description
115x6.4x22.23 ‘C30R-BF27
125x6.4x22.23 ‘C30R-BF27
180x6.4x22.23 ‘C30R-BF27
230x6.4x22.23 ‘C30R-BF27
Pack Size
10
10
10
10
Price
each Order Code
10.12 2536292
10.89 2536293
16.94 2536385
22.99 2536386
2536294
2536295
2536296
Size
300 x 3.5 x 20.0 mm
300 x 3.5 x 25.4 mm
300 x 3.5 x 22.23 mm
350 x 3.0 x 25.4 mm
350 x 3.0 x 32.0 mm
400 x 3.2 x 25.4 mm
400 x 3.2 x 32.0 mm
839
542230
542229
542228
459069
542262
561741
226441
PO-572239


































































































   855   856   857   858   859