Page 833 - Buck & Hickman Industrial Supplies 2016
P. 833

Straight Drills | Angle Drills
Straight Drills
Supplier Chicago Pneumatic Ingersoll-Rand
Model number CP887 CP879 LA410-EU
Capacity (mm)  10 10 10
No load speed (rpm)
2700
5.3
1.02
2008008
1800 4500
4.4 2
1.02 0.7
Max torque (Nm)
Weight (kg)
Order code
2008009
086044
PO-533967
CP887
CP879
General purpose in-line drill ideal for vertical drilling and for use in confined spaces. Built in regulator for efficient control. 1/4in NPTF air inlet.
Price Order Code each
2008008 77.48
LA410-EU
10mm 3/8in straight drill. Suitable for body work, mild steel and general bodyshop materials. Lightweight and versatile tool. 1/4in NPTF air inlet.
General purpose 90° low profile head, reverse action drill suitable for drilling and screwdriving in confined spaces. 1/4in NPTF air inlet.
Order Code
2008009
Price each
105.38
Order Code
086044
Angle Drills
Supplier Model number Capacity (mm) No load speed (rpm) Weight (kg) Order code
Price each
120.92
Ingersoll-Rand
7807R-EU 10 1800 1.1 086046
PO-533968
7807R-EU angle drill
10mm 3/8in reverse action angle drill. Grease plug for easy maintenance and rear exhaust to keep exhaust air away from the work area. 1/4in NPTF inlet.
Price Order Code each
086046 114.00
815
131477
8104 131464 131476


































































































   831   832   833   834   835