Page 787 - Buck & Hickman Industrial Supplies 2016
P. 787

Router Cutters
Trend Router Cutters
A professional range of router cutters for all makes
of machines. Supplied in tungsten carbide for use on hard abrasive materials, such as chipboard, plywood, melamine board and Formica.
Two flute straight cutters
Will bottom cut to allow for plunge cutting when morticing or drilling operations are being carried out. 1⁄4in diameter shanks
Rounding over cutter (Pin guided)
Fitted with a guide pin, this popular shape can produce a plain radiused edge with or without a top step.
1/4in diameter shanks
Radius cutters
Single flute cutters that can produce concave moulded edges, drip grooves and decorative finishes.
1/4in diameter shanks
Cutter
size Price
Cutter
Order Code Part Number Dia. Length
257090 12/3 X1/4TC 6.0 15 mm
253350 12/5 X 1/4 TC 10.0 18 mm
Radius Price
Order Code Part Number
depth
11.8 mm 12.6 mm 14.3 mm 19 mm
Radius - Cut each
4.8 40.58
6.3 41.82
8.0 41.82
12.7 50.78
- Cut
3.0
5.0
each
29.03
32.27
Order Code Part Number
257016 3/1 X 1/4TC
253335 3/2 X 1/4 TC
257020 3/02 X1/4TC
253336 S3/22 X 1/4 TC
257021 3/22 X1/4TC
257025 3/4 X1/4TC
257027 3/5 X1/4TC
253337 3/50 X 1/4 TC
257029 3/6 X1/4TC
253334 3/8 X 1/4 TC
253338 3/80 X 1/4 TC
253339B 4/2 X 1/4 TC
257037 4/4 X1/4TC
257040 4/08 X1/4TC
Price 257079 Cutter Dia. Length each
7E/1 X1/4TC
7E/2 X 1/4 TC
7E/3 X 1/4 TC
7E/5 X 1/4 TC
5.0
6.0
6.3
6.3
6.3
8.0
9.0
9.5
10.0
12.0
12.7
16.0
18.2
25.4
16 mm 22.14 253343 16 mm 23.75
19 mm 20.90 253344
25 mm 36.42 253345 25 mm 23.72
19 mm 23.30
19 mm 23.30
25 mm 23.30
19 mm 23.84
19 mm 26.01
19 mm 23.30
19 mm 25.66
21 mm 28.62
19 mm 37.60
Roman ogee 1/4in diameter shank (pin guided), TC type
Maximum Radius Order Code Part Number Cutting Depth - Cut
Price each
253365 8E/1 X 1/4 TC 13 mm 4.0 59.95
Ovolo and rounding over (bearing guided)
1/4in diameter shanks TC type
2 bearings supplied. TC type
Cutter Cutter
Part Cuttersize, size Radius Price
bearing depth - Cut each
Order Code Number Dia.
257073 46/11 19.0 X1/4TC 12.7
mm
3.2 41.87 mm
4.8 44.76
7.9 49.52
9.5 47.72
12.7 56.70
9.5 &
9.5 mm
257074 46/12 22.0
X1/4TC 12.7 mm
mm
9.5 &
12.7
1/2in diameter shanks
TC type only
Order Code Part Number
257041 3/4 X1/2TC
257042 3/51 X1/2TC
257043 3/6 X1/2TC
257045 3/73 X1/2TC
257046 3/08 X1/2TC
257047B 3/81 X1/2TC
257049 3/83 X1/2TC
257050 4/20 X1/2TC
257051 4/22 X1/2TC
257052 4/30 X1/2TC
257053 4/5 X1/2TC
257054 4/6 1/2 TC
257056 4/8 X1/2TC
257075 46/93 28.0
X1/4TC 12.7 mm
9.5 &
12.7
Price
Length each 253356
19 mm 25.67
32 mm 28.63 253357
19 mm 23.85
50 mm 34.08
25 mm 23.85
32 mm 23.85
50 mm 30.66
28 mm 31.70
50 mm 45.33
50 mm 50.09
25 mm 34.64
25 mm 38.86
25 mm 41.24
46/140 X 32.0 1/4 TC
46/150 X 38.0 1/4 TC
mm 9.5 &
Cutter Dia.
8.0
9.5
10.0
12.0
12.7
12.7
12.7
15.9
15.9
18.0
19.0
20.0
25.4
16 12.7 mm
mm 9.5 & 12.7 mm
19 mm
Trimming and profiling cutters 1⁄4in shank, TC type
Order Code Part Number
257113 46/05 X1/4TC
257114B 46/07 X1/4TC
257115 T46/0 X1/4TC
257116 T46/01 X1/4TC
257118 46/2 X1/4TC
257119 46/20 X1/4TC
Cutter Cutter Dia. size length
6.3 12.7 mm
6.3 25.4 mm
9.5 12.7 mm
12.7 25 mm
19.1 14 mm
19.1 25 mm
Price each
20.90
22.61
23.30
23.84
34.32
41.24
130630
Price each
27.50
Tripple trimmer 1/4in shank, TC type
Cutter Order Code Part Number Dia.
257120 46/80 X1/4TC 12.7
Cutter size length
25.4 mm
769
131081
131070
131072 131071
131075
131074 131073


































































































   785   786   787   788   789