Page 785 - Buck & Hickman Industrial Supplies 2016
P. 785
Tile Saw | Biscuit Jointers | Routers
Biscuit Jointers
Routers
Supplier Model number Power Input Free Speed (RPM) Diameter of Blade/
Disc Diameter, arbor Weight (kg) Order code (230V) Order code (110V)
BOSCH
GFF 22A 670 W 10000 rpm 22 mm
22 2.4 050017 N/A
DEWALT
DW682K 600 W 10000 rpm 20 mm
22 3.0 056122 056123
PO-524093
Supplier BOSCH
DEWALT
DW625EK
2000 W
8000 - 20000
1/4
80
5.1
056150
056151
Model number
Power Input
Free Speed (RPM)
Tool Holder Type
Depth, plunge max
Weight (kg)
Order code (230V)
Order code (110V)
GKF 600
600 W
0-2600
1/4
45
1.5
2004022
2022712
GOF900CE
900 W
12 - 24000
1/4
50 mm
3.5
055559
055560
DW615
900 W
8000 - 24000
1/4
55 mm
2.9
056344
056345
GKF 600
D26204K
900 W
16000-27000
1/4
55 mm
2.9
2518115
2518116
PO-524094
600W precision palm router suitable for hinge mortising, slot cutting, trimming, edge forming, light dovetailing or creating decorative inlays. Features include spindle lock for easy bit change, finger support pockets for greater operator control, ergonomic contoured soft grip, microfine depth adjustment dial
in metric and imperial graduations, 12mm cutter width capacity, tool-less angle setting, self releasing collets and angled cord exit for greater safety. Supplied with straight base, straight edge guide, roller guide, wrench and carry case.
GFF 22A
Order Code Voltage
2004022 230 V
2022712 110 V
GOF900CE
Price each
149.00
149.00
670W biscuit jointer with 6 depth settings plus fine adjustment. Supplied with TCT blade, dust collection bag and carrying case.
Price Order Code Voltage each
050017 230 V 308.34
900W variable speed, plunge router. Standard equipment includes parallel guide and dust extraction facility.
Order Code Voltage
055559 230 V
055560 110 V
Price each
225.00
225.00
DW682K
600W biscuit jointer with rack and pinion control
that provides precise vertical adjustment with fixed locations for 0, 10, 20 biscuits and with additional
fine adjustments. Fully adjustable level fence 0-90° . Supplied with TCT grooving cutter, shavings bag, dust extraction spout and carrying case.
Order Code Voltage
056122 230 V
056123 110 V
Biscuits
Price each
211.80
211.80
DW615
900W plunge router. Two column precision guide for accuracy. Electronic speed control with soft start. 3 stage depth stop adjustment. Supplied with parallel fence, 17mm guide bush, dust extractor kit and 6mm collet.
Order Code Voltage
056344 240 V
056345 110 V
Price each
205.00
205.00
High quality textured biscuits suitable for use with all manufacturers machines. Supplied in packets of 1000.
Order Code Size
050019 47 x 15.5 x 3.5 mm
050020 52 x 19 x 3.7 mm
050021 57 x 23.6 x 4 mm
Price each
41.62
42.16
42.72
767
130629 131043 131042
131045 131044 PO-528404