Page 788 - Buck & Hickman Industrial Supplies 2016
P. 788
Router Cutters | Cordless Planers | Planers
Trend Router Cutters
1/4in shank, TC type Template profiler
Planers (Cordless)
Supplier BOSCH
MAKITA
DKP180RMJ
14000
2 x 18V 4.0Ah Li-Ion
3.4
80152938
PO-524100
Planers
Supplier BOSCH
Model number
Free Speed (RPM)
Battery Size
Weight (kg)
Order code
GHO 18VLI
14,000
2 x 18V 4.0Ah Li-Ion
2.6
2520755
Model number
Power Input
Free Speed (RPM)
Depth, rebate
Width of Cut
Depth of cut (mm)
Weight (kg)
GHO 15-82
600 W
16500 rpm
GHO 26-82
710 W
16500
99
82 82
1.5 2.6
2.5 2.6
Order code (230V) 2003749 050246
Order code (110V) 2003750 050247
PO-524101
Cutter OrderCodePartNumber Dia.
257124 46/95 X1/4TC 12.7
257125 46/90 X1/4TC 15.9
Cutter sizelength
25.4 mm
25 mm
Price each
32.27
42.94
GHO 18V-LI
Fast and precise work progress due to continuously variable depth-of-cut setting up to 1.6 mm.
High surface quality due to ultra-sharp and durable TC reversible blades.
Light weight (only 2.6 kg) for comfortable work. Motor brake for putting the tool down safely.
Quick blade changes for continuous work.
Wood chip clearance to left or right, as desired. No-load speed 14,000 rpm Cutting depth 0 – 1.6 mm Rebating depth 0 – 8 mm Planing width, max. 82 mm Weight incl. battery 2.6 kg Battery voltage 18V Li-Ion, 4.0Ah.
Vibration emission value ah 3.0 m/s2 Uncertainty K 1.5 m/s2 The A-rated noise level of the power tool is typically as follows: Sound pressure level 79 dB(A); Sound power level 90 dB(A). Uncertainty K= 3 dB.
Price Order Code each
2520755 370.00
GHO 15-82
600W 1.5mm maximum depth of cut power planer. Features include continuously adjustable depth of cut 0 to 1.5mm, lock off switch for left and right handed operators, 3 x V-grooves in the base for quick and easy flexible chamfering and a parking rest to protect the work surface if the tool is put down when still running. Right hand side chip ejection. Supplied with dust bag and parallel guide.
Order Code
2003749
2003750
Voltage
230 V
110 V
Price each
102.00
102.00
TC type Biscuit jointer sets
Cutter size (mm) Depth Length 8.5 4.0 10.5 4.0 12.5 4.0
1/4in shank
Order Code Part Number
257131 342 X1/4TC
Biscuit Size 0 Size 10 Size 20
Price each
56.13
GHO 26-82
DKP180RMJ
18V cordless planer. V groove for easy chamfer cutting. Chip ejection and dust extraction. Precise depth adjustment with 0.1mm divisions. Supplied with 22 minute charger.
710W planer with left or right wood chip ejection. 3 V-grooves for easy chamfering and built-in rest for safe setting down of the tool. Soft grip, easy and fast woodrazor blade changing system and robust die-cast ball bearing flange. Supplied with dust bag, carrying case, additional TC blade and 90° parallel guide.
Price each
417.00
171.00
Order Code
050246
050247
Voltage
240 V
110 V
Price each
136.00
136.00
Order Code
80152938
2524616
Item Description
Full Kit
Body only
770
131077
131076
130736
PO-528414
PO-529935
130631