Page 738 - Buck & Hickman Industrial Supplies 2016
P. 738

Rotary Hammer Drills 3 Kilo | Rotary Hammer Drills 4 Kilo
Rotary Hammer Drills 3 Kilo
Supplier
Model number
Power Input
No load Speed (rpm)
Blows/min
Impact Force
Drilling Capacity (Concrete) mm Weight (kg)
Order code (230V)
Order code (110V)
GBH 3-28DFR
Versatile multi-functional 3kg rotary hammer. Can
be used as a large hammer for occasional chiselling purposes or as a middleweight hammer for drilling & chiselling. Higher comfort due to superior vibration control and the shorter, more compact shape means easy handling. The relatively low weight coupled with sufficient power & sturdiness makes this hammer the ideal solution.
BOSCH
GBH 3-28DFR
800 W
0-900
0-4000 BPM
3.5 J
28
3.1
2007558
2007557
DEWALT
D25414K
1000 W
0-820
0-4700
4.2
6-32
4.3
2577344
2577345
D25323K-GB
800 W
0-1150
0-4300 BPM
0-3.4 J
26
2.95
2004827
2004828
PO-522714
D25414K
D25323K
Order Code Voltage
2007558 230 V
2007557 110 V
Rotary Hammer Drills 4 Kilo
Supplier
Model number
Power Input
No load Speed (rpm)
Blows/min
Impact Force
Drilling Capacity (Concrete) mm Drilling Capacity Cores (Masonry) mm Weight (kg)
Order code (230V)
Order code (110V)
Price each
253.00
253.00
BOSCH
32mm Heavy Duty SDS-Plus Combination Hammer Active vibration control system incorporating a floating rear handle to reduce vibration
Quick change 3 jawed chuck provides speed, precision and flexibility when drilling in wood, ceramic and steel Optimised power to weight ratio good power in light weight package
Rotation-stop for light chiselling applications, render and tile removal
Ideal for drilling large anchor, fixing and through holes in concrete and masonry from 6 to 32 mm in diameter Large hammer mechanism construction guarantees longer tool life and superior performance
Electronic variable speed switch for total control Impact-stop for drilling in wood, ceramic, steel and screwdriving applications
800W SDS-Plus L-shaped combination hammer
drill. Suitable for drilling holes and fixing anchors into concrete and masonry from 4 to 26mm in diameter. Rotation stop for light chiselling applications in brick, soft masonry and occasionally concrete. Active vibration control system with floating handle delivers extremely low vibration. Electronic variable speed for total control in any application. Supplied with multi- position side handle, depth stop and heavy duty carry case.
Order Code Voltage
2004827 230 V
2004828 110 V
Price each
217.77
217.77
Order Code Voltage
Price each
453.00
453.00
2577344
2577345
240 V
110 V
Multidrill GB4-32DFR
900 W
760
0-3600 BPM
4.2 J
32
90
4.7
2004859
2004860
MAKITA
S-MAK32FCT/2
850 W
315-630
1650-3300 BPM
6.4 J
32
90
4.9
2000357
2000356
PO-522715
S-MAK32
Multidrill GB4-32DFR
850W SDS-Plus rotary hammer drill. Features include variable speed trigger, constant speed under load, torque limiter, work light and 3 mode action (rotary only, rotary hammer and hammer action only. Supplied with side handle, grease tube, 18piece mixed drill set, 5piece SDS-Plus drill bit set, keyless drill chuck, chuck adaptor, cold chisel, scaling chisel and carry case.
900W SDS-Plus, compact design rotary hammer drill suitable for demanding chiselling, light demolition, core cutting up to 90mm, large diameter hammer drilling
up to 25mm and when fitted with quick change chuck, drilling in wood and metal up to 13mm. Features include forward and reverse operation, vibration control system enabling the tool to be used for longer periods, overload clutch and speed preselection for adjusting to suit any application. Supplied complete with auxiliary handle, depth stop, keyless chuck and carry case.
Order Code Voltage
2000357 230 V
2000356 110 V
Price each
553.42
553.42
Order Code Voltage
2004859 240 V
2004860 110 V
Price each
410.00
410.00
720
PO-522723 130752
524177
130632 130525


































































































   736   737   738   739   740