Page 736 - Buck & Hickman Industrial Supplies 2016
P. 736
Masonry Drills | Rotary Hammer Drills 2 Kilo
Irwin Masonry Drills
Irwin 5 piece cordless drill bit set
Designed for low RPM cordless multi-purpose drilling, these bits are ideal for brickwork, wood, dry wall, slate, plastics, sheet metal and ceramic tile. For rotary drilling only as no hammer/percussion needed due to the unique four-facet ground carbide tip for lower drilling pressure and perfect centering.
Price Order Code Kit Contents each
2000726 4, 5, 6, 8, 10mm 23.16
Armeg Diamond Grit Tile Drills
Diamond grit tile drills
Ideal for the professional plumber and tiler who has
to regular drill hard tiles, stone surfaces, porcelain, glass, ceramic, marble, granite and other masonry. Used with a standard power drill in rotary mode only. Features a raised diamond drill lip to assist starting off and minimised skating and tile damage. The reverse spiral design channels cooling water to the drilling edge for increased tool life. Core ejection slot for easy and hassle free extraction of the tile slug. The stubby design ensures maximum user control and drilling accuracy.
Rotary Hammer Drills 2 Kilo
Supplier BOSCH DEWALT
Model number
GBH 2-20D GBH 2-24DF GBH 2-28DFV GBH 2-23REA D25134K D25033K
Power Input 650W 790W 850W 650W 800W 710W
No load Speed (rpm)
Blows/min
0-2030 0-1300 0-1300 0-1000 0-1500 0-1550
0-6150 BPM 0-5100 0-5100 0-4400 BPM 0-5540 0-5680
Impact Force 1.7J 2.7J 3.2J 2.2J 2.8J 2J
Drilling Capacity (Concrete) mm Weight (kg)
Order code (230V)
Order code (110V)
20 24 28 23 26 22
2.8
2518622
2518623
3.1
2022763
2022762
3.5
2004863
2004864
3
2.5
2015060
2015061
2577107 2577342
2577106 2577343
PO-522712
GBH 2-20D
GBH 2-24DF
Order Code Diameter (mm)
2003868 5.0 mm
2003869 6.0 mm
2003870 7.0 mm
2003871 8.0 mm
2003872 10.0 mm
2003873 12.0 mm
2003874 15.0 mm
2003875 20.0 mm
2003876 25.0 mm
2003877 30.0 mm
2003878 35.0 mm
Set
3 piece set containing 6, 7 and 8mm drill bits
Order Code
2003879
Price each
14.07
14.94
15.52
16.27
17.60
19.37
20.68
22.01
26.42
30.83
35.24
High drilling rate and 30% higher chiselling performance than other rotary hammers in the entry- level class.
Lightweight and compact, ideal for working overhead. Robust stacked construction for a long lifetime. Versatile range of applications due to chisel function. Overload clutch to protect the user and the machine. Forward/reverse rotation for dislodging jammed drill bits.
Continuously variable speed control for clean drilling starts.
Impact stop for drilling in wood and steel.
Rated power input 650 W Max. impact energy 1,7 J Impact rate at rated speed 0 – 4.980 bpm. Rated speed 0 – 2030 rpm. Weight 2,3 kg. Toolholder SDS-plus Drilling range Drilling diameter in concrete with hammer drill bits 4 – 20 mm. Optimum range of applications in concrete with hammer drill bits 4 – 10 mm. Max. drilling diameter in masonry with core cutters 68 mm. Max. drilling diameter in steel 13 mm. Max. drilling diameter in wood 30 mm.
Chiselling Vibration emission value ah 12.0 m/s2 Uncertainty K 1.5 m/s2. Hammer drilling in concrete Vibration emission value ah 14.0 m/s2 Uncertainty K
1.5 m/s2.
Gets the work done quickly due to fast drilling rate
and high chiselling performance because of 790-watt powerful motor and 2.7 joules of impact energy. Reliable and robust with long lifetime due to high- quality components and intelligent construction.
Wide range of applications with rotation stop for chiselling work.
Ball grommet for preventing cable breaks.
Rotating brush plate for equal power in forward and reverse rotation.
Overload clutch to protect the user and the machine. Forward/reverse rotation for dislodging jammed drill bits.
Continuously variable speed control for clean drilling starts.
Rated power input 790 W. Max. impact energy 2,7 J. Impact rate at rated speed 0 – 5100 bpm. Rated speed 0 – 1300 rpm. Weight 2,8 kg. Toolholder SDS-plus Drilling range Drilling diameter in concrete with hammer drill bits 4 – 24 mm. Optimum range of applications
in concrete with hammer drill bits 6 – 14 mm. Drilling diameter in concrete with core cutters 68 mm. Max. drilling diameter in steel 13 mm. Max. drilling diameter in wood 30 mm.
Chiselling Vibration emission value ah 13.0 m/s2 Uncertainty K 1.5 m/s2
Hammer drilling in concrete Vibration emission value ah 17.0 m/s2 Uncertainty K 1.5 m/s2.
Price Order Code Voltage each
2518622 230 V 148.00
2518623 110 V 148.00
GBH 2-28DFV
Now with 27% less vibrations compared to predecessor due to the Active Vibrations Control. And there’s 25% more runtime than competitors in class. We’ve got the best power with highest drilling and chiselling performance in class too and the gear housing is constructed from metal for increased durability.
Order Code Voltage
2015060 230 V
2015061 110 V
Price each
113.00
113.00
Order Code Voltage
2022763 230 V
2022762 110 V
Price each
203.00
203.00
Price each
44.67
718
130570 130569 PO-521370
PO-522721 PO-522720
130836