Page 734 - Buck & Hickman Industrial Supplies 2016
P. 734

Masonry Drills
Roebuck Straight Shank Masonry Drills
Manufactured to a very high standard featuring 130° Euro Norm tip. Tungsten carbide cutting head tip ensures these masonry drill bits are ideal for drilling masonry, brick, concrete and stone. Zinc plated finish for corrosion resistance. Manufactured to DIN 8039.
DeWalt Masonry Drill Bits
Roebuck Glass & Tile Drills
Shank diameters:
130627
The shank diameter of drills up to and including 12mm will all be approximately 1mm less than the drilling size i.e. a 10mm drill will have a 9mm diameter shank. All drills above 12mm diameter will have a reduced shank to 12.7mm/1/2in diameter.
521362
Standard length
Overall Price Order Code Diameter Diameter (in) Length each
Extreme masonry drill bits
Suitable for drilling masonry, brick, stone, tiles and light concrete. Unique carbide grade maximised durability and innovative tip design provides efficient drilling action and reduced walking for greater accuracy.
External Price
Glass and tile drills
Ideal for drilling plaster backed tiles. Pack contains a straight shank masonry drill bit and 2 x purpose designed spear-point carbide tipped tile drills.
Price Order Code External Diameter each
1369420 3 mm 4.46
1369422 5 mm 4.80
1369423 6 mm 5.26
1369424 6.5 mm 5.35
1369426 8 mm 6.22
1369427 10 mm 8.71
1369429 13 mm 14.58
Bosch Tile drill Bits
SDS CYL-9 Ceramic Tile Drill Bits
Suitable for all soft to medium density tiles, porcelain, ceramics and non-tougheded glass.
Order Code Diameter Length
Effective Length each
2006357 3 mm
2006359 4 mm
2003786 5 mm
2006360 5 mm
2003787 5.5 mm
2003788 6 mm
2006361 6 mm
2006362 6 mm
110 mm
75 mm
85 mm
150 mm
85 mm
100 mm
150 mm
200 mm
100 mm
150 mm
100 mm
150 mm
120 mm
200 mm
120 mm
120 mm
200 mm
150 mm
200 mm
150 mm
150 mm
200 mm
150 mm
200 mm
70 mm
50 mm
50 mm
100 mm
50 mm
60 mm
100 mm
150 mm
60 mm
1.79
1.72
1.70
2.58
1.78
1.85
2.54
3.16
1.87
2003789
6.5 mm
6.5 mm
7 mm
7 mm
8 mm
8 mm
9 mm
10 mm
2003639 5 mm 3/16
2003640 5.5 mm 7/32
2003641 6 mm
2003642 6.5 mm 1/4
2003643 7 mm 9/32
2003644 8 mm 5/16
2003645 10 mm
150mm overall length
Order Code Diameter
2003646 5 mm
2003647 5.5 mm
2003648 6 mm
2003649 6.5 mm
2003650 7 mm
2003651 8 mm
2003652 10 mm
2003653 12 mm
2003655 16 mm
2003656 20 mm
400mm overall length
Order Code Diameter
2003657 10 mm
2003658 12 mm
2003659 13 mm
2003660 14 mm
2003661 16 mm
85 mm
85 mm
100 mm
100 mm
100 mm
120 mm
120 mm
0.72 2006363 0.68 2006364 0.72 2003790 0.79 2003791 0.86 2006365 1.00 2006366 1.22 2006367
100 mm 2.58
60 mm 2.24
100 mm 2.65
80 mm 2.59
150 mm 3.08
80 mm 3.24
80 mm 2.87
2006368 10 mm
2006369 12 mm
2006370 12 mm
2006371 13 mm
2006372 14 mm
2006373 14 mm
2006374 16 mm
2006375 16 mm
150 mm
100 mm
150 mm
100 mm
100 mm
150 mm
100 mm
3.24
3.78
4.85
4.92
5.78
6.61
7.00
Order Code Part Number
2577910 2608587159
2577911 2608587161
2577912 2608587163
Size
5 x 70 mm
6 x 80 mm
7 x 80 mm
Price each
16.58
16.58
21.66
150 mm 7.04
Price Diameter (in) each
3/16 0.98
7/32 1.03
1.01
1/4 1.13
9/32 1.15
5/16 1.20
3/8 1.49
DeWalt Diamond Tile Drill Bits
15/32
5/8
3/4
1.64 Extreme masonry drill bit set
3.76 Suitable for drilling masonry, brick, stone, tiles and light 5.38 concrete. Unique carbide grade maximised durability
and innovative tip design provides efficient drilling action and reduced walking for greater accuracy. Set contents 4, 5, 6, 8 and 10mm, supplied in a plastic cassette.
Price Order Code each
2006379 8.54
Diamond tile drills
Specifically designed to drill into very hard ceramic, granite, slate and marble tiles. Produce very clean concentric holes in all wall and floor tiles up to Class 5 hardness. Diamond grit edged head enables easy start drilling at 45° to surface. An ejection slot enables easy removal of core after drilling in deeper tiles. Each drill bit is supplied with its own water feed system to ensure correct usage.
Price Diameter (in) each
3/8 4.05
15/32 4.18
1/2 4.90
9/16 5.73
5/8 6.71
Order Code External Diameter
2006335 5 mm
2006336 6 mm
2006337 7 mm
2006338 8 mm
2006339 10 mm
2006340 12 mm
2006341 15 mm
2006342 20 mm
2006343 25 mm
Price each
13.00
12.76
13.00
13.00
13.00
15.20
18.33
19.15
25.76
716
521364
521365
521363
130664
130663
130665
527036
131265


































































































   732   733   734   735   736