Page 675 - Buck & Hickman Industrial Supplies 2016
P. 675

Cordless Impact Screwdrivers
Impact Screwdrivers (Cordless)
Supplier
Model number
Voltage
No load Speed (rpm)
Full load impact rate (ipm)
Torque (Nm)
Battery
Weight (kg)
Order code
MAKITA
HITACHI
WH18DSDL/JJ
18 V
0-2600
0-3200
170 N-m
2 x 5.0Ah Li-Ion
1.7
80110057
PO-522678
TD090DWE
10.8 V
0-2400
0-3000
90 N-m
2 x 1.3Ah Li-Ion
0.92
2005128
DTD129RFE
18 V
0-2500 rpm
0-3200
160 N-m
2 x 3Ah Li-Ion
1.5
2523477
DTD146Z
18 V
0-2300 rpm
0-3200
160 N-m
-
1.5
2523505
DTD148Z
18V
0-3600/0-2100/0-1100
0-3800/ 2600/ 1100
175nm
-
1.5
2577182
DTS141Z
18V
0-3200/0-2000/0-1200
0-2700/ 2200/ 1400
40NM
-
1.5
2577183
DTS141ZJ 18V
TD090DWE
DTD146Z Body Only 18V
Model DTS141 is a cordless oil-pulse driver powered by 18V Li-ion battery, featuring a compact and lightweight design thanks to the newly-developed
oil unit as opposed to a mechanical propulsion, and brushless motor.
The machine also benefits from the following features; Compact and quiet
Two impacts per rotation.
Electronic 3-stage impact power selection (Hard/ Medium/Soft)
T-mode: Tightening mode for self-drilling screw Battery fuel gauge
Variable speed control by trigger Forward/reverse rotation
Electric brake
LED job light.
One-touch bit installation Ergonomic soft grip.
Price Order Code Description each
2577183 Body Only 278.08
10.8V forward and reverse action impact driver. Features include variable speed trigger with electronic brake, soft grip handle for operator comfort and built in job light for better visibility of job application. Supplied with fast charger, 2 x 1.3Ah Li-Ion battery packs, screwdriver bit and carry case.
Model BTD146 Cordless Impact Driver features ergonomically designed handle and 4-pole motor, plus compact design, enhanced dust and drip-proof performance.
Compact design with a short overall length of 138mm. One-touch bit installation.
LED job light with pre-glow and afterglow functions. Requires Lithium-ion battery, lighter weight, quicker charging and with more run time than an equal voltage Ni-Cad or Ni-MH battery.
Order Code Item Description
2005128 Full kit
2519423 Body only
Price each
139.05
47.95
Price each
125.00
Order Code Item Description
2523505 Body only
DTD129RFE 18V
DTD148Z 18V
Model BTD129 Cordless Impact Driver has been developed specially for light to medium duty fastening applications. This model is equipped with a basic BLDC motor (BrushLess DC motor) specially designed to provide, above all, more work amount on a single full battery charge.
LED Job light with pre-glow function.
Energy production is more efficient than brushed DC motor because of no friction loss caused by brushes, enabling lower amperage for reduced heat production and increased work amount on a single full battery charge.
Price Order Code each
2523477 400.00
Cordless Impact Driver is an advanced version of the current model DTD147. It features a more compact body (overall length: 119mm) and higher power. This model is equipped with a BLDC motor (BrushLess DC motor) specially designed to provide, above all, more work amount on a single full battery charge.
The machine has the following features as standard; T-mode: Tightening mode for self-drilling screw Electronic 3-stage impact power selection (Hard/ Medium/Soft)
One touch sliding chuck for easy bit installation and removal.
LED job light.
Battery fuel gauge
WH18DSDL/JJ
High performance 18V Impact Driver with high capacity 5.0Ah Li-Ion batteries. Multiplex protection circuit for maximum battery life. 1⁄4” hex bit holder. Save Power Mode. LED spotlight illuminates work piece. Standard Accessories: 2 x 5.0Ah Li-Ion batteries. Charger. Carrying case (Driver bit not included).
Ergonomic soft grip.
Electric brake
Variable speed control by trigger Forward/reverse rotation
Order Code Description
2577182 Body Only
Price each
Order Code Item Description
80110057 Full kit
2516820 Body only
Price each
334.39
109.59
242.47
657
130865 130563
528380
130867
PO-520017
528381


































































































   673   674   675   676   677