Page 676 - Buck & Hickman Industrial Supplies 2016
P. 676

Teks®ScrewdriverS|CordlessScrewdrivers |10.8VCordlessDrill/Drivers|CordlessScrewdrivers
Teks® Screwdriver S
Supplier Model number Voltage No load Speed (rpm) Weight (kg) Order code (230V) Order code (110V)
HITACHI
W8VB2/2 230 V 0-1700 1.5 2516840 2516841
PO-522679
10.8V Cordless Drill/Drivers
Supplier
Model number
No load Speed (rpm)
Drilling Capacity (Steel) mm
Drilling Capacity (Wood) mm
Torque (Max)
Battery
DEWALT
DCD710D2
0-400/1500
10
20
24 Nm
2 x 2Ah XR Li-Ion
HITACHI
DS10DFL2/JL
0-300/1300
10
21
22 N-m
2 x 1.5Ah Li-Ion
Weight (kg) 1.1
Order code 2525090
1
2526997
PO-522680
W8VB2
Ideal for TEKS® Self Drilling Screws. Adjustable Depth Setting Lock On Button. Detachable Sub Stopper. Extra Long 7.5m Power Cord. Standard Accessories: Magnetic Hex SOCKET, Sub Stopper.
DCD710D2
DS10DFL2/JL
Order Code Voltage
2516840 230 V
2516841 110 V
Screwdrivers (Cordless)
Supplier Model number Voltage No load Speed (rpm) Battery Weight (kg) Order code
Price each
126.02
126.02
BOSCH
GSR 10.8-2LI 10.8 V 0-350/0-1300 2 x2.0 Ah Li-Ion 0.95 2520728
PO-535399
NEW 10.8V XR Li-Ion compact drill driver featuring XR 2.0Ah Li-Ion battery technology
Compact and lightweight design
15 Position adjustable torque control for consistent screw driving into a variety of materials with different screw sizes
Ergonomic handle and rubber over mould to provide ultimate end user comfort
Parabolic switch profile allowing for greater control over speed of application
10mm single sleeve keyless chuck with automatic spindle lock for quick and easy bit change
Two speed settings, variable speed and reverse switch Electronic motor brake for added control
High performance fan cooled motor for maximum power and durability
All metal gearing for efficient power transmission and long tool life
LED light for improved visibility
Li-Ion slide pack battery allows for superior insertion and removal
Li-Ion slide pack battery allows for tool to stand upright
Price Order Code each
2525090 125.00
High spec 10.8V drill driver with Lithium-Ion batteries. Compact light weight body with slim soft grip handle for comfort. Automatic trigger operated LED light. Standard Accessories: 2 X 1.5Ah Li-Ion Batteries. Charger. Driver Bit. Carrying Case.
Price Order Code each
2526997 111.00
Screwdrivers (Cordless)
Supplier Model number Voltage No load Speed (rpm) Battery Weight (kg) Order code
MAKITA
DF030DWE 10.8 V 0-350/0-1300 2 x 1.3Ah Li-Ion 0.9 2005127
PO-535402
GSR 10.8-2-LI
DF030DWE
10.8V Lithium-Ion, compact, drill/driver. Features include soft grip handle for operator comfort, variable speed trigger, 2 speed gearbox, 20 stage adjustable torque settings for greater control when inserting/ removing fasteners, battery charge indicator and built in LED light for better visibility of workpiece. Supplied with 30 minute charger, 2 x 2.0Ah Li-Ion battery packs and L-boxx carry case.
Price Order Code each
2520728 164.00
10.8V, 1/4in hexagon drive toolholder screwdriver. Features include forward and reverse action variable speed trigger with electronic brake. 18 adjustable torque settings plus drill mode, drilling capacity in steel 10mm and wood 21mm. Soft grip handle for operator comfort and built in job light for better visibility of job application. Supplied with fast charger, 2 x 1.3Ah Li-Ion battery packs, screwdriver bit and carry case.
Price Order Code each
2005127 134.83
658
130658 130801
524183
130543 PO-520021


































































































   674   675   676   677   678