Page 673 - Buck & Hickman Industrial Supplies 2016
P. 673
Cordless Impact Screwdrivers
Screwdrivers (Cordless)
Impact Screwdrivers (Cordless)
Supplier Model number Voltage No load Speed (rpm) Full load impact rate (ipm) Torque (Nm) Battery Weight (kg) Order code
Supplier
Model number
Voltage
No load Speed (rpm)
MAKITA
2 x 1.3Ah Li-Ion
1
2005160
BOSCH
GDR 10.8V-LI 10.8 V 0-2600 0-3100 105
2 x 2.0Ah Li-Ion 0.95 2520730
PO-522676
DF330DWE
10.8 V
0-350/0-1300
DFR550RMJ
18 V
4000
4.0Ah Li-Ion
2.1
2577192
PO-522675
Battery
Weight (kg)
Order code
DF330DWE
10.8V, 10mm chuck capacity drill/driver. Features include forward and reverse action variable speed trigger with electronic brake. 18 adjustable torque settings plus drill mode, drilling capacity in steel 10mm and wood 21mm. Soft grip handle for operator comfort and built in job light for better visibility of job application. Supplied with fast charger, 2 x 1.3Ah Li-Ion battery packs, screwdriver bit and carry case.
GDR 10.8V-LI
10.8V Lithium-Ion professional impact driver. Features 3 spot LED battery charge indicator, variable speed trigger and rubber coated grip for operator comfort. Supplied with charger, 2 x battery packs and carry case.
Price Order Code each
2520730 178.00
Order Code Item Description
2005160 Full kit
2519377 Body only
Price each
145.21
52.49
DFR550RMJ
18V autofeed screwdriver. 3.0Ah Li-Ion battery. 22 minute charger. 4 pole motor. Anti-tilt device. Dust proof construction. Foldable screw guide. Screw sizes 25 - 55mm. Adjustable depth gauge.
Order Code Item Description
2577192 Full kit
2577193 Body only
Price each
459.59
213.70
655
130757
130544
PO-524141