Page 672 - Buck & Hickman Industrial Supplies 2016
P. 672

Cordless Screwdrivers
Screwdrivers (Cordless)
Supplier
Model number
Voltage
No load Speed (rpm)
HITACHIt BOSCH   
INGERSOLL-RAND
D1410EU-K2
12V
0-1600
2x 2.0Ah Li-Ion
1.1
2578030
PO-522674
Battery
Weight (kg)
Order code
DB3DL2/JL
3.6 V
200, 600
2 x 1.5Ah Li-Ion
0.45
2516850
GSR 10.8-LI
10.8 V
0-350/0-1300
2 x 2Ah Li-Ion
GWI 10.8V-LI
10.8 V
0-585
2 x 2Ah Li-Ion
1.1
2520731
0.82
2520727
DB3DL2/JL
Light weight 3.6V Drill Driver. Handy LED spotlight. Two speed motor. 6.35mm quick lock hex bit holder. 30 Minute Charger. Standard Accessories: 2 x Li-Ion batteries. Charger. Driver bit. Carrying case.
Price Order Code each
2516850 69.79
GWI 10.8V-LI
10.8V Lithium-Ion battery cordless screwdriver. Features 5 positional rotating head positions for all-around access. Clic change bit holder - pull to insert/release and 7 position clutch for correct torque control. Supplied with charger, 2 x battery packs and L-boxx carry case.
Price Order Code each
2520731 177.00
GSR 10.8-LI
10.8V Lithium-Ion, compact, 6.35mm hexagon bit drive screwdriver. Features include soft grip handle for operator comfort, variable speed trigger, 2 speed gearbox,
20 stage adjustable torque settings for greater control when inserting/removing fasteners and built in LED light for better visibility of workpiece. Supplied with 60 minute charger, 2 x 1.3Ah Li-Ion battery packs and L-boxx carry case.
D1410EU-K2 12V Screwdriver
23 Nm (205 ft-lb) of maximum torque
Engineered composite housing for increased protection against chemical attack Steel-reinforced housings add strength for unmatched drop resistance
Over-molded soft-touch grip minimizes vibration, reduces fatigue and enhances user comfort
Variable speed switch with electronic brake provides maximum control of the tool Convenient one-hand operation with reverse control at trigger
Order Code
Price High-capacity 2.0 Ah - 12V battery delivers maximum performance and runtime each Kit contains: cordless tool, charger, 2 pcs 12V - 2.0 Ah Li-ion batteries and bag
2520727 143.00
Price Order Code Part Number each
2578030 D1410EU-K2 227.12
654
130657 PO-520020
526885 130659


































































































   670   671   672   673   674