Page 670 - Buck & Hickman Industrial Supplies 2016
P. 670
Tachometers | Counters | Monitoring Instruments
Alignment Tools
Fluke 830 Laser Alignment Tool
The all new Fluke 830 Laser Shaft Alignment Tool is the ideal test tool to precision-align rotating shafts in your facility.
It’s a known fact—all rotating machinery is susceptible to misalignment. If you’re still using rulers and dial indicators to ensure your rotating machinery is properly aligned, you could be losing thousands of dollars per year in replacement bearing costs, hours of unnecessary repair time, and crippling unplanned downtime, not to mention taking years off your machine’s useful life. Feature and benefits
• Single laser measurement technology means reduced errors from backlash resulting in better data accuracy
• Intuitive guided user interface quickly and easily complete machine alignments
• Compass measurement mode enables flexible, reliable and repeatable measurements using an activated electronic inclinometer
• Dynamic machine tolerance check provides continuous evaluation of alignment adjustments so you know when your machine in acceptable range
• Unique extend mode handles gross misalignment by virtually increasing laser detector size • Data protection ensures your data is there when you need it with auto save and resume capability
Computer
CPU
Memory
Display
LED Indicator
Power Supply
Measurement principle
Intel XScale PXA270 running at 312 MHz
64 MB RAM, 64 MB flash
Type: TFT, transmissive (sunlight-readable), 65,535 colors, backlit LED Integrated light sensor for automated adjustment of the brightness to the display according to the lighting conditions which extends battery life Resolution: 320 x 240 pixel;
Dimensions: 89 mm (3.5 in) diagonal
Keyboard elements: Setup, measure, diagnose, menu, clear, enter, back keys, navigation cursor cross, alphanumeric keyboard and on/off button
Multicolor LED for laser status and alignment condition Multicolor LED for battery status
Integrated Lithium-ion polymer rechargeable battery: 7.4 V/ 2.6 Ah (for optional computer) with typical operating time of 17 hours (based upon an operating cycle of 33 % measurement, 33 % computation and 33 % ‘sleep’ mode)
Coaxial, reflected laser beam
Order Code
2575746
Price Model each
830 5500.00
Belt Alignment Tools
The SKF TKBA allows pulleys and sprockets to be aligned on the side face. The unit magnetically attaches to the inside or outside face of almost any belt pulley
or chain sprocket and has no small parts or targets that can get lost. A laser line
is projected from the transmitter unit to the reflector unit mounted on the opposite pulley. A reference line on the reflector unit directly indicates the offset and vertical angle misalignment. The reflected laser line shown on the transmitter unit shows the horizontal angle misalignment of all three.
• Powerful magnets allow fast and easy attachment.
• Facilitates simultaneous adjustment of tension and alignment.
• Can be used on almost all machines using V belts, banded belts, ribbed belts and most other belts as well as chain sprockets.
• SKF TKBA 10 utilises a red laser and can be used for distances up to 3 m (10 ft).
• SKF TKBA 20 utilises a highly visible green laser and can be used for distances up to 6 m (20 ft). It can even be used outdoors in sunny conditions.
• Sturdy aluminium housings help ensure assembly stability and accuracy during the alignment process.
Shaft Alignment Tool
Order Code
80118927
80118926
Counters
Series 7623 handy tally
Part Number
TKBA10
TKBA20
Price each
948.36
1140.16
The SKF TKSA 11 heralds a new generation of shaft alignment tools. Using mobile devices, the instrument intuitively guides the user through the whole alignment process. With a focus on the core alignment tasks, the TKSA 11 is designed to be a very easy-to-use instrument that results in accurate alignment and is especially suitable for entry level shaft alignment.
The SKF TKSA 11 is the first instrument on the market that uses inductive proximity sensors, enabling accurate and reliable shaft alignment to be affordable for every budget.
Suitable for horizontal alignments 0 to 185 mm between brackets, shaft diameters 20 to 160 mm (upto 320 mm with optional extension chains).
Compatible operating devices: iPod touch (5th gen), iPhone 4S, 5, iPad mini, iPad (3rd gen) Apple iOS7 and above.
Price Order Code Part Number each
2577428 TKSA11 1559.55
Series 7272 small reset
Easy to see 5 figure display - high contrast white-on-black numerals. Small overall size with solid base-mount flange. Maintenance free - lubrication never required. Dust and corrosion resistant. Ratchet drive adds one count through minimum arc of 40°; travel limited to 45°; interval lever return spring. Ratchet: Harmonic - 1000cpm; impact - at least 30ms to advanced lever 45°.
Lightweight thumb or finger actuated 4 digit counter, designed to fit comfortably in the palm of the hand.
Order Code
Price each
Order Code
031715
031716
031717
031718
Price Oscillation per count each
1 52.04
2 118.89
3 119.00
4 33.35
031692 54.42
652
140393 PO-575174
218278
PO-567862
140392