Page 558 - Buck & Hickman Industrial Supplies 2016
P. 558

Bore Gauges
Mechanical Bore Gauges
Microgauge 2-point bore gauge sets
These sets provide a system range of between 1-6mm. With new slimline digital display, switchable resolution of 0.01/0.001/0.0005mm, new simple 2-button operation, clear LCD display, data output : RS232 / USB and a proximity sensor. Features include:
Linearity : Diameter 1.0-1.5 max 2% of measuring travel, min 0.001mm. Diameter 1.5-6 max 1% of measuring travel, min 0.001mm
Repeatability : 0.001mm
UKAS-certificates as standard with all setting rings
Hard-chromed ball-contacts
Price Order Code Range each
2023551 0.95mm - 1.55mm
2023552 1.5mm - 2.45mm
2023553 2.25mm - 4.25mm
2023554 3.65mm - 6.35mm
1056.00
668.50
961.50
783.00
Bowers 3 point analogue bore gauges
Economic solution to workshop bore gauging. Manufactured in the UK. Rugged construction & easy to read scale. Bowers XT measure heads and setting. Rings supplied with UKAS Calibration Certificate. Tungsten carbide measuring faces on all 3pt heads. 6-300mm graduations: 0.005mm. Extensions available.
Order Code
1013010
1013011
1013012
1013013
1013015
1013016
1013017
Part Number
XTA50M
XTA65M
XTA80M
XTA100M
XTA125M
XTA150M
XTA175M
Range - Measuring (Min)
50 mm
65 mm
80 mm
100 mm
125 mm
150 mm
175 mm
Range - Measuring (Max)
65 mm
80 mm
100 mm
125 mm
150 mm
175 mm
200 mm
Accuracy
0.005 mm
0.005 mm
0.005 mm
0.006 mm
0.006 mm
0.007 mm
0.007 mm
Total Depth
80 mm
80 mm
100 mm
115 mm
115 mm
115 mm
115 mm
Setting ring
65.00 mm
65.00 mm
80.00 mm
125.00 mm
125.00 mm
175.00 mm
175.00 mm
Price each
431.50
431.50
547.00
550.00
635.50
817.50
933.50
Bowers 3pt. digital bore gauges
Simple 2 button operation. 2 preset memories. RS232C data. Tungsten carbide measuring faces on all 3pt heads above 12.5mm. Ratchet stop to ensure constant measurement.
Also available in sets.
Order Code
1013043
1013044
1013046
1013047
1013048
1013049
1013050
1013052
1013053
1013054
1013055
Part Number
XTD6M
XTD8M
XTD10M
XTD12M
XTD16M
XTD20M
XTD25M
XTD35M
XTD50M
XTD65M
XTD80M
Range - Measuring (Min)
6 mm
8 mm
10 mm
12.5 mm
16 mm
20 mm
25 mm
35 mm
50 mm
80 mm
100 mm
Range - Measuring (Max)
8 mm
10 mm
12.5 mm
16 mm
20 mm
25 mm
35 mm
50 mm
65 mm
100 mm
125 mm
Accuracy
0.004 mm
0.004 mm
0.004mm
0.004mm
0.004 mm
0.004mm
0.004 mm
0.004 mm
0.005 mm
0.005 mm
0.005 mm
Total Depth
58 mm
58 mm
58 mm
62 mm
62 mm
66 mm
66 mm
80 mm
80 mm
80 mm
100 mm
Setting ring
8.00 mm
8.00 mm
12.5 mm
12.5 mm
20.00 mm
20.00 mm
35.00 mm
35.00 mm
65.00 mm
65.00 mm
80.00 mm
Price each
690.50
690.50
690.50
707.00
707.00
851.50
977.50
1072.50
1129.00
1129.00
1192.00
540
134131 134133 134130


































































































   556   557   558   559   560