Page 544 - Buck & Hickman Industrial Supplies 2016
P. 544

Calipers
Dial calipers
Nylon dial caliper
Range 0-150mm. Graduations:0.1mm. Travel per rev: 10mm. Caliper Beam marked in 10mm steps. Convenient Thumb Adjuster. Rotating Dial Bezel.
Dual scale dial calipers
Genaral specifications are the same as Roebuck precision dial calipers with the additional feature of both inch and metric graduations on the same dial. Inch graduations and dial hand are red, metric graduations and dial hand are black.
Order Code
230105
Range - Measuring (Max)
150 mm
Price
each Order Code
37.00 030534 030535
Range
6 in
12 in
150 mm
300 mm
Jaws
40mm/1.6in
63mm/2.5in
Price Graduation each
0.02mm/0.001in 54.74
0.02mm/0.001in 112.49
Dial calipers Series 142
Precision dial caliper
These calipers have hardened stainless steel bodies, with satin chrome finish. Four way measurement for outside, inside, depth and step. The calipers incorporate a thumb roll for easy adjustment plus knurled locking screw.
A high-quality shockproof dial caliper, with rapid movement thumb wheel and
a covered rack. Features include 4-way measurement, a standard yellow metric face, hardened stainless steel rack and the measuring surface is micro-lapped for increase accuracy.
Order Code Capacity (mm)
Capacity (in)
6 in
8 in
12 in
Graduation
0.001 “
0.02 mm
0.001 “
0.001 “
0.02 mm
0.02 mm
Jaw Length
1.6 in
40 mm
1.9 in
2.5 in
48 mm
63 mm
Price each
37.42
37.42
56.44
75.05
56.44
75.05
Order Code
2023555
2023556
2023557
Dial Caliper
Range
0 - 150mm
0 - 200mm
0 - 300mm
Price Resolution each
0.02mm 37.50
0.02mm 49.00
0.02mm 81.50
030125
030126
030494
030495
030496
030497
150 mm
200 mm
300 mm
This dial caliper offers you the following benefits: A titanium coating is applied to the sliding surfaces to give you enhanced durability.
Order Code
1161950
231013
031041
031042
1161949
031043
Range
0-6 in
0-8 in
0-12 in
0-150 mm
0-200 mm
0-300 mm
Accuracy
±0.001in
±0.002in
±0.002in
±0.03mm
±0.03mm
±0.04mm
Price Graduation each
0.001in
0.001in
0.001in
0.002 mm
0.002 mm
0.002 mm
86.46
126.47
210.00
94.37
124.00
210.00
526
132295 133601
50794
133600 132296


































































































   542   543   544   545   546