Page 542 - Buck & Hickman Industrial Supplies 2016
P. 542

Measuring Sets | Calipers
Vernier Set
Digital Set
Vernier caliper set
Set contains :- Vernier Caliper 150mm/6in, External Micrometer 0-25mm, Satin Chrome Steel Rule 150mm/6in
Order Code
030555
Digital/Mechanical Set
Price each
64.86
Electronic caliper set
Set contains:- electronic digital caliper 150mm/6in, splash proof electronic micrometer.
Order Code
030557
Vernier Calipers
Vernier calipers
Price each
158.85
Made from stainless steel with metric and imperial graduations available with either thumblock facility or fine adjustment model which has locking screw.
Resolution 0.02mm/0.001in
Order Code Accuracy Adjustment Graduation
Range - Measuring (Max)
100 mm
150 mm
150 mm
200 mm
300 mm
Price each
27.44
26.36
26.79
41.16
64.06
Digital Caliper/Mechanical Micrometer Set
1248905 ±0.02mm Thumblock
231725 ±0.02mm Thumblock
231726 ±0.02mm Fine
030480 ±0.02mm Fine
231727 ±0.02mm Fine
0.02mm/0.001in
0.02mm/0.001in
0.02mm/0.001in
0.02mm/0.001in
0.02mm/0.001in
Two of the most popular Roebuck measuring tools housed in a fitted plastic case. Roebuck Electronic Caliper 150mm/6”. Roebuck Mechanical Micrometer 0-25mm
Price Order Code each
9848380 52.34
Digital Set
Electronic measuring set
Set contains 3 of the most popular measuring and setting tools, electronic dial gauge, digital caliper & magnetic base, conveniently housed in a fitted storage case. Set contains:
1 x Large Face Digital Caliper: (1370723)
1 x Electronic Digital Indicator: (030578)
1 x Magnetic Base with fine adjustment: (030498)
Price Order Code each
1248906 163.30
Series 530 Standard Vernier Calipers
• Standard type
• Main scale and vernier scale satin chrome finished for high readability. • Raised sliding surfaces
• Inch-Metric Metric/Inch
• Function Graduation 0,05 mm-1/128”
Gauge Depth Price
Order Code
233693
233694
233695
Range
0-150 mm/ 0-6” mm
0-200 mm/ 0-8” mm
0-300 mm/ 0-12” mm
Type Bar
Metric/ Flat Inch
Metric/ Flat Inch
Metric/ Flat Inch
Accuracy
±0.03mm/ ±0.0015in
±0.03mm/ ±0.001in
±0.03mm/ ±0.001in
Scale Divisions
0.02 mm/0.001”
0.02 mm/0.001”
0.02 mm/0.001”
each
39.60
56.90
158.00
524
132439 132266 132261
10799 132435
132264


































































































   540   541   542   543   544