Page 543 - Buck & Hickman Industrial Supplies 2016
P. 543
Calipers
Vernier Calipers
Series 531 vernier caliper
The 531 series caliper is provided with thumb lock instead of traditional stop screw, handling is trouble-free due to easy lever operation.
Resolution 0.02mm/0.001in
Swisscal 2
Price Very high accuracy. Vernier calipers with high contrast engraving.
Price each
55.00
Order Code Range
231072 0-150mm/ 0-6”
Accuracy
±0.03mm/±0.0015in
each
41.30 Order Code
Range
0-150 mm
Scale Divisions
0.02 mm
2573176
Series 532 vernier caliper
Designed to meet the demand of industries where fine adjustment feature is essential.
Resolution 0.02mm/0.001in.
Order Code
031031
031032
031033
Measuring Range
0-130 mm
0-180 mm
0-280 mm
Range
0-5 in
0-7 in
0-11 in
Accuracy
±0.03mm/±0.0015in
±0.03mm/±0.0015in
±0.04mm/±0.002in
Price each
60.00
80.00 Vernier Caliper 162.00
Calipers with high contrast laser engraved vernier.
Order Code
2573177
2573178
2573179
Range
0-150 mm
0-200 mm
0-300 mm
Scale Divisions
0.05 mm / 1/128 in
0.05 mm / 1/128 in
0.05 mm / 1/128 in
Price each
67.00
122.00
242.00
Series 160 heavy duty vernier caliper
Machine divided and engraved from master for extreme accuracy. Open-face design permits both vernier scales to be located on one side of the gauge. For both inside and outside measurements. Made from hardened stainless steel.
Resolution 0.02mm/0.001in
Order Code
231074
231075
231076
231077
231078
Measuring Range
0-300 mm
0-450 mm
0-600 mm
0-1000 mm
0-1500 mm
Range
0-12 in
0-18 in
0-24 in
0-40 in
0-60 in
Price Accuracy each
±0.04mm/±0.002in
±0.05mm/±0.002in
±0.05mm/±0.002in
±0.07mm/±0.003in
±0.09mm/±0.004in
220.00
333.00
360.00
687.00
1470.00
525
133582
132728 132445
42932
PO-565911