Page 537 - Buck & Hickman Industrial Supplies 2016
P. 537
Automotive Workshop Equipment | Hydraulic Workshop Equipment
Creepers & Seats
Seat Covers & Wing Covers
Automotive wing cover
Protects vehicle body work during maintenance work. Made from tough durable PVC. Sleeved magnets hold the cover firmly in position. Wipe clean surface on both sides
Price Order Code each
1331247 9.95
Folding car creeper CMC50
Ingenious split back design allows dual application either as a flat creeper or mechanics seat. Oil resistant vinyl covered padded back and head rest for maximum comfort during long periods under the vehicle. Takes seconds to convert with one easy movement (no tools required). 7 swivel castors for easy manoeuvrability.
Bottle Jacks
Order Code Dimensions
040334 1200 x 440 x 130 mm
Price Net Weight each
Hydraulic bottle jacks
Can be used in various ways or at any angle not exceeding 5 degrees from vertical position, can also be used in horizontal position on appropriately designed fixtures. Machined and polished cylinder walls ensure straight lifts, preventing uneven wear. Jacks over 12 ton capacity come complete with carrying handle for ease of positioning and carrying, jacks have also patented bypass mechanism that protects hydraulic cylinder from over pumping.
14 kg
77.93
CMS1 mechanic’s seat
Order Code Carrying Capacity
1181783 2000 kg
1181784 4000 kg
1181785 6000 kg
1181789 10000 kg
1181791 16000 kg
1181792 20000 kg
1181793 32000 kg
Total Height
158 mm
180 mm
200 mm
200 mm
220 mm
233 mm
280 mm
Height - Max
90 mm
110 mm
125 mm
125 mm
140 mm
143 mm
180 mm
Height, min
50 mm
60 mm
70 mm
80 mm
80 mm
80 mm
80 mm
Net Weight
2.3 kg
3.3 kg
4.6 kg
6 kg
9 kg
11.5 kg
18 kg
Price each
16.33
20.40
26.43
37.14
50.78
55.96
148.77
Heavy duty steel framework with tough powder coat finish. Large storage tray under seat for quick and easy access to tools. Oil resistant vinyl covered seat cushion. Four rubber swivel castor wheels for easy manoeuvrability.
Order Code
083537
Price each
28.22
Bottle jacks
Built for tough daily use in industrial workshops and garages. A tough cast iron base includes screw in components for easy maintenance. All models include a quality chrome plated ram with additional screw in/ out height adjuster. Supplied with two piece pumping handle on 2, 4, 6 and 8 ton models and fold down carry handles on 10, 12 and 20 ton models. Fully tested to European standards and automatic overload protected.
Adjustable seat CMS2
Order Code Carrying Capacity
040313 2 tonne
040314 4 tonne
040315 6 tonne
040316 8 tonne
040317 10 tonne
040318 12 tonne
040319 20 tonne
Height - Max
295 mm
385 mm
405 mm
415 mm
420 mm
435 mm
490 mm
Height, min
155 mm
190 mm
195 mm
200 mm
200 mm
210 mm
240 mm
Net Weight
3 kg
3.8 kg
5.5 kg
6.2 kg
6.9 kg
8 kg
14 kg
Price each
12.93
16.58
21.40
25.01
30.89
34.28
50.03
Height adjustable seat with five easy rolling castors for manoeuvrability. Foam padded for comfort the seat is adjustable from 380mm to 490mm, and swivels a full 360°. An easy reach tool storage tray is also included.
Height -
Total Fully Net
Order Code Length Width (T) Extended Weight
040337 380 mm 380 mm 490 m 7 kg
Price each
43.95
519
141660 141659 141658
141664
141663 141661