Page 539 - Buck & Hickman Industrial Supplies 2016
P. 539

Hydraulic Workshop Equipment
Specialist Jacks
Hydraulic machinery jack
Strong, reliable and generally used in heavy duty locations. Manufactured according to all international standards, able to lift from head and toe.
Rack jack
Suitable for hoisting, lowering and moving. Capacity given is for lifting on the head; toe lifting should not exceed 70% of this value. Individually tested to 25% overload.
Capacity Order Code on Head
1181795 7500 kg
Capacity on Toe
6000 kg
Height, Height - Lifting range Net Price min Max of foot Weight each
320 mm 580 mm 35 to 195 mm 25.5 kg 390.61
Order Code Carrying Capacity Height, min Height - MaxTotal Height Net Weight
Price each
267.10
355.42
283920 2.5 tonne
283921 5 tonne
750 mm
780 mm
1095 mm
1140 mm
80 mm
90 mm
14 kg
22 kg
Vehicle/farm jack
A super tough multi purpose hand operated jack for lifting, pulling and pushing loads up to 2000kg. The extra long jacking beam makes operation easy. With a ratchet system for safety and a large foot which helps to spread the load this jack can be used for quick lifting of off road vehicles.
Order Code Height - Max
040292 1090 mm
Carrying Capacity
2000 kg
Max lowering load
50 kg
Price Net Weight each
14 kg 68.27
Hydramite hydraulic jacks
Extremely compact, powerful jack which operates in any orientation and is ideal for applying power in a confined space. Totally enclosed and suitable for use in dusty conditions.
Body dimensions: H xW xL 129 x70 x175mm.
Order Code Carrying Capacity
080097 6.6 ton
Height - Max
211 mm
Price Net Weight each
3.17 kg 357.45
Duff Norton ratcheting lifting jack
Recognised for lightness in weight combined with maximum strength and efficiency. The 5 ton jack will lift at full capacity on head or toe. Other models are guaranteed at full capacity on head and 50% capacity on the toe. Handle supplied with 5 tonnes only.
OrderCode CarryingCapacityHeight,minHeight-MaxTotalHeightNetWeight
080094 5 tonne 406 mm 648 mm 38 mm 15.5 kg
080095 10 tonne 559 mm 864 mm 64 mm 29.5 kg
Price each
712.98
1165.28
521
141673 141672 141671
141675 141674


































































































   537   538   539   540   541