Page 535 - Buck & Hickman Industrial Supplies 2016
P. 535

Automotive Workshop Equipment
Battery Testers, Starters & Leads
Durite Test Products
Jumpstart 900 12 volt starter Jumpstart 4000 heavy duty 12 volt DC starter
Battery tester
For testing 6 or 12V batteries of 20 to 120Ah capacity. Two flexible prods are held on the battery terminals for a few seconds and a meter reading diagnoses battery condition by referring to a chart permanantly attached to the tester.
Portable 12v rechargeable powers supply and boost
starter, to keep at home, work or in the car. Provides High performance 12v Jump Start for heavy duty
900 peak amps, 400 amps of starting boost for vehicles usage, provides 1500 peak amps and a starting boost with low battery, and can be used as a power supply of 700 amps.Includes a cigarette lighter plug for
for running 12v DC operated equipment. powering 12v equipment such as power tools, mobile Rugged case with built in work light, booster, cable phones, work lights, radios etc. for up to twenty hours.
Order Code Part Number
282410 0-524-08
Heavy duty battery tester
Price each
99.70
141646
storage, on/off button, pouch for holding charging Main features:
Built in work light that can be used for roadside repairs or emergency situations
High capacity battery for heavy duty use
Big 17Kg unit
cables and carry handle.
Includes 12v socket with overload protection for
devices fitted with cigarette lighter type plugs. Heavy
duty clamps for good battery connection & 2.5mm
square extra long booster cables (1180mm to clamp).
Battery condition and charge level indicator meter.
Heavy duty maintenance free sealed battery for safe
use and storage. Supplied with 230v mains charger Price and 12v adaptor for in vehicle charging. Starts petrol Order Code each engines up to 3 litres and diesal engines up to 3 litres 1291608 139.25 - even when the vehicle battery is flat. Cold cranking
amps 250-300A.
Price Order Code each
1291606 78.82
For testing 6 or 12V batteries of any capacity. Ruggedly designed unit for tests in situ or on the bench. Meter readings give voltage at point of connection and amperes via a variable carbon pile load from 0-450A.
Extra long 1metre cables
Audible incorrect polarity and low battery alarm Boost starts petrol engines up to 6 litres
Boost starts diesel engines up to 4 litres
Price each
885.04
141647
Order Code Part Number
282411 0-524-18
Anti-freeze hydrometers
Designed for ethylene-glycol solutions only. Intergral thermometer and drum calculator enables the correct % anti-freeze to be determined accuratel over a wide temperature range.
Specific gravity range 0-25% 0-550-00
0-711-00
Polamaster model indicates the amount of undiluted anti-freeze to add to obtain correct degree if frost protection. Specific gravity range 5-60%.
Order Code
282414
282415
Part Number
0-550-00
0-711-00
Price each
53.83
69.06
141648
Jumpstart 910 12 volt starter with 12v DC Battery Tester CVTI compressor
Portable 12v rechargeable powers supply and boost Clip this onto any 6 or 12 volt lead acid battery, even
starter, to keep at home, work or in the car, with added if in situ, to obtain an immediate report on the charge benefits of a built on air compressor. Provides 900 peak status and condition. Establish straight away whether
Battery hydrometers
Heavy duty model 0-060-00
amps, 400 amps of starting boost for vehicles with low or not a replacement is due. Particularly useful for battery, and can also be used as a power supply for maintenance of cars, commercial hire fleets etc. running 12v DC operated equipment. Rugged case with
built in work light, booster, cable storage, on/off button, Features
For garage and workshop use. Specific gravity range: 1.100 - 1.400 .
General purpose model 0-070-00
For medium sized batteries. Specific gravity range 1.150 - 1.400.
Popular model 0-059-00
For small batteries with less than 10cc of battery acid. Specific gravity range: 1.150 - 1.350.
pouch for holding charging cables and carry handle. Strong steel construction with well ventilated solid Includes 12v socket with overload protection for state circuitry. Heavy Duty insulated leads and terminal
Order Code
281411
081013
081014
Price Part Number each
0-059-00 18.36
0-060-00 18.85
0-070-00 15.98
devices fitted with cigarette lighter type plugs. Heavy connectors. Easy to read colour coded results dial.
duty clamps for good battery connection & 2.5mm Safe and simple to use with no sparking.
Price each
29.95
square extra long booster cables (1180mm to clamp). Battery condition and charge level indicator meter. Heavy duty maintenance free sealed battery for safe use and storage.
Supplied with 230v mains charger and 12v adaptor for in vehicle charging. Starts petrol engines up to 3 litres and diesel engines up to 3 litres – even when the vehicle battery is flat. Cold cranking amps 250-300A. Compressor features: -
240psi Max Pressure.
Dual calibrated pressure gauge.
Flexible hose with snap on tyre valve connector, 2 nozzles and needle inflation adaptor.
Long 600cm braided hose and connectors all store in their own compartment.
Price Order Code each
1291607 89.91
Order Code
2003973
517
141642
141641
141644 141643
141645


































































































   533   534   535   536   537