Page 533 - Buck & Hickman Industrial Supplies 2016
P. 533
Automotive Service & Repair
Wheel & Tyre Service
Automotive Workshop Equipment
Wheel brace
4-way wheel brace wrench suitable for use on most manufacturers makes of cars and light commercials. Sizes of sockets; 17, 19, 21 and 22mm.
Price Order Code each
245734 18.00
Tyre levers
Order Code Part Number Item Description
E35 foot pump
280968 TTL/1
280969 TL32/14
280970 TL32/18
280971 TL32/24
280972 TL37/18
280973 TL40
280974 TL50
280975B TL95
Tubeless 3/4in diam- eter x 34in long
Flat with lip 14in long
Flat with lip 18in long
Flat with lip 24in long
Flat 18in long
Price All steel construction, fitted with preset dial gauge. each Fitted with quality hose and thumb-lock connector.
29.74 Model E35DB is a double barrel pump giving increased efficiency and greater stability.
7.94 Pump 8.76 Order Code Pressure
Swept
13.4 in3
26.9 in3
Net Weight
1.9 kg
2.2 kg
Price each
13.56
18.42
10.70 280471B 9.84 280477
220
440
Round hooked 1/2in 20.68 diameterx 19in long
Flat cranked 23in long 21.88
Spoon lever 20in long 13.22
Automotive Workshop Equipment
282542
282341 282342 282343
Air line gauges
Telescopic wheel wrench
Manufactured from chrome vanadium steel with rubber grip. Extends to 54cm. Supplied with 17 and 19mm sockets.
Price Order Code each
245735 17.60
Tyre tread depth gauge
Complies with EC Directive 89/459/EEC. 1.6mm marking.
Order Code Part Number
280479 TDG16C05
ALG5H04
High pressure air line gauge with 1.8m hose and single Price clip-on connector (open end). Callibrated 45 to 300 lbf/ each in2and 3 to 21 bar.
4.56 ALG3H06
Tyre shop air line gauge with 2.7m hose and twin clip- on connector (open end).
ALG3H03
MK3 air line guage with twin hold-on connector (open end).
ALG3H04
MK3 air line gauge with single clip-on connector (open end).
Order Code Part Number
282341 ALG3H03
282542 ALG3H04
282342 ALG3H06
282343 ALG5H04
Price each
51.33
50.47
69.57
92.85
3pc Alloy wheel socket set
A 3pc set of 1/2” drive sockets comprising of sizes 17, 19 and 21mm. Each socket has external plastic protection to protect the alloy wheel being worked on.
Price Order Code each
2014279 34.64
Tyre valve tool
Four-in-one tool rethreads external and internal part of valve stem, removes valve core and extracts damaged valve cores.
Price Order Code Part Number each
280476 TVT05 3.12
515
141623 141622
141621
141628 141627
141624
141630
141629