Page 511 - Buck & Hickman Industrial Supplies 2016
P. 511

Automotive Service & Repair
Gear & Bearing Pullers
Twin and triple leg mechanical 800 series
For the quick and safe removal of gears, races, bearings, pulleys and sprockets. The legs of the 6 and 8in pullers are double ended, enabling them to be reversed for internal and external applications, whilst on the remaining pullers the legs are adjustable, for varying length of reach.
800 series mechanical puller kits
Interchangeable components allow a wide variety of pullers to be made up from each kit at a much lower cost than buying pullers separately. Detailed below are the tools that may be assembled from each kit.
084900
Supplied in metal case containing: Two twin leg and two triple leg pullers up to 200mm 8in spread and 140mm 5-1⁄2 in reach.
084903
Pullerpack’ supplied in easy selection display pack containing: Two twin leg and two triple leg pullers up to 200mm 8in spread and 140mm 5 1⁄2 in reach.
Twin leg
Order Code Part Number
140403
080180
080182
080186
Triple leg
Order Code
280594
080183
080185
080187
08300000
08310000
08330000
Part Number
08270000.
08280000
08290000
08340000
Spread Spread Range
150 6“
200 8
350 14
Spread Spread Range
150 6
200 8
300 12
350 14
Maximum Reach
80 mm
140 mm
380 mm
Maximum Reach
80 mm
140 mm
250 mm
380 mm
Screw
12 x 150
16 x 235
24 x 300
Screw
12 x 150
16 x 235
24 x 300
24 x 300
Screw
6 x 72
12 x 150
16 x 235
Price each
45.27
87.08
148.07
140404
Price each
60.79
118.15
172.89
186.80
140405
Price each
36.92
65.67
127.30
084200
Supplied in metal case containing: Four twin leg and four triple leg pullers up to 350mm 14in spread and 380mm 15in reach.
084906
Supplied in metal case containing: Two twin leg and two triple leg pullers up to 200mm 8in spread and 140mm 5 1⁄2 in reach. Two bearing separators capacity 105mm 4 1⁄4 in.
084206
Supplied in metal case containing: Four twin leg and four triple leg pullers up to 350mm 14in spread and 380mm 15in reach. Three bearing separators capacity 140mm 5 1⁄2 in.
Twin/triple leg
Order Code
280186
280513B
280187
280188
280189
Part Number
08490000.
08490300.
08420000.
08490600.
08420600.
Price each
202.95
198.83
498.33
295.33
678.02
Combination packs are based on standard 800 series.
Order Code Part Number Spread Spread Range
280595 08230000. 60 2-3/8 “
Maximum Reach
50 mm
80 mm
140 mm
280591 08270500. 150
280592 08280500. 200
6
8
493
140402
140406


































































































   509   510   511   512   513