Page 512 - Buck & Hickman Industrial Supplies 2016
P. 512

Automotive Service & Repair
Gear & Bearing Pullers 140407 Hydraulic 1500 series
All parts used in 1500 series pullers are interchangeable enabling tools to be made for gear pulling, bearing extraction, hub withdrawal and many other jobs found in automotive and industrial workshops. Power is supplied by hydraulic action of a simple grease filled ram which allows exceptional force to be applied with ease.
Twin leg
Order Code
080190
080196
280198
080194
080192
Triple leg
140408
Hydraulic Puller Set
Part Number
15240000
15290000
15270000
15280000
15260000
Spread
50 - 100 mm
130 - 250 mm
75 - 150 mm
100 - 200 mm
75 - 150 mm
Spread
75 - 150 mm
75 - 150 mm
100 - 200 mm
130 - 250 mm
Spread Range
2- 4“
5 - 10 “
3- 6“
4- 8“
3- 6“
Spread Range
3- 6“
3- 6“
4- 8“
5 - 10 “
Maximum Reach
100 mm
250 mm
250 mm
200 mm
150 mm
Maximum Reach
150 mm
250 mm
200 mm
250 mm
Price The SP 1500 Series legs lock into the centre nut inside either the two or three-way each
113.93 puller head. As pressure is applied, the centre nut is pushed back into the puller head, forcing the legs to grip inwards.
138.41 This makes positioning the puller a simple task, as the legs pull in automatically when 134.19 the T-bar is turned, and even control is applied to all legs simultaneously.
134.19 Contains component parts to make 8 different 2 or 3 leg pullers. This hydraulic Puller 120.68 Set is supplied on wall mounted storage panel making it ideal for storage and part
140409
identification. Set contains:
Order Code Part Number
080193 15360000
280199 15370000.
080195 15380000
080197 15390000
Price
each Manufacturers
135.78 No
157.18 15240000
162.94 15340000
162.94 15260000
Spread Reach
(in) (mm) (in)
2-4 50-100 4
2-4 50-100 4
3-6 75-150 6
3-6 75-150 6
4-8 100-200 8
4-8 100-200 8
5-10 130-250 10
5-10 130-250 10
Ext Travel
(mm) ins
100 2
100 2
150 4
150 4
200 6
200 6
250 6
250 6
Component parts 1500 series
140410
15360000
15280000
15380000
Order Code Part Number
080207 15000000
080198 15241200
080199 15341300
080200 15242400
080201 15262600
080202 15282800
080203 15292900
080204 15242200
080205 15262400
080206 15272600
Item Description
Price 15290000 each 15390000
71.09
29.67
35.07 Order Code
Hydraulic ram 38mm 11⁄2 in thread
Twin leg head
Triple leg head
Leg 100mm 4in
Leg 150mm 6in
Leg 200mm 8in
Leg 250mm 10in
Ram extension 50mm 2in
Ram extension 100mm 4in
Ram extension 150mm 6in
Price each
17.97 1236764 432.52
21.57
26.97
35.07
6.26
8.06
11.67
494
140411


































































































   510   511   512   513   514