Page 509 - Buck & Hickman Industrial Supplies 2016
P. 509
Automotive Service & Repair
Fastener Tools & Extraction
Spark plug thread chasers
For reforming female threads and cleaning spark plug bore threads in cylinder heads. Chemical black finish.
Order Code Plug
280310 14 mm
280311 10mm & 12 mm
Price each
15.71
15.71
Concentric roller extractor set
Set of 4 x 1/2” SD concentric roller stud extractors for use on M6, M8, M10 and M12. Supplied in plastic storage case.
Price Order Code each
1011656 39.95
Gear & Bearing Pullers
Universal 2-Arm Puller
2- arm Universal Puller with reversible jaws for use as external and internal puller. Zinc finished, spindle solid, pin release crossbeam.
Hydraulic nut splitters
For removal of corroded or damaged nuts without damaging the bolt or stud threads.
031600
Suitable for nuts up to 20mm
Puller Spread Order Code Min External
Puller Spread Max External
75 mm
100 mm
125 mm
175 mm
225 mm
275 mm
350 mm
Puller Spread Min Internal
65 mm
90 mm
90 mm
135 mm
135 mm
160 mm
160 mm
Puller Spread Max Internal
90 mm
100 mm
120 mm
165 mm
215 mm
235 mm
310 mm
Maximum Reach
75 mm
100 mm
125 mm
165 mm
165 mm
225 mm
225 mm
Weight Price
033600
Suitable for nuts up to 33mm.
Order Code Part Number
282111 031600V2
282112 033600V2
2525678
2525679
2525680
2525681
2525682
2525683
Price 2525684 each
71.55
166.50
25 mm
50 mm
50 mm
70 mm
75 mm
80 mm
80 mm
Load (Max)
2.5 t
4.5 t
4.5 t
6t
6t
8.5 t
8.5 t
each
27.11
29.96
33.73
54.21
58.75
80.39
102.79
Twin/Triple Reversible Puller
Puller with two reversible legs for external and internal pulling of gears, bearings, etc
Legs are forged carbon steel and have long and short reach facility
Yoke and thrust bolt are manufactured from carbon steel
Screw has a rolled thread with chemically blacked finish
Supplied with twin and triple yoke that will take either two or three legs
Max spread of 100mm. Max reach of 150mm
Part Maximum Order Code Number Reach
80171070 56177 150 mm
Maximum Spread
100 mm
Price each
25.55
Thread restorers
10 Tonne Hydraulic Twin/Triple Leg Puller Kit
Six position multi-function puller with adjustable two or three leg function
Allows bearings, gears, etc. to be removed with minimal effort by use of the hydraulic puller
Supplied in blow mould carrying case complete with instruction manual
Min/Max Reach 0 - 150mm
Min/Max Spread 100 - 240mm
Contents: Hydraulic pump, 3 puller legs, 6 nuts and washers, 6 link plates, 2/3 leg puller yoke, & nose adaptor
Price Order Code Maximum Reach Maximum Spread each
80020354 150 mm 240 mm 86.29
For damaged threads where a conventional die cannot be used. Each double end restorer provides eight pitch sizes of thread form. Each supplied with reversible vinyl grip.
Order Code
081984
081985
081986
081987
Connection Thread Size
BSW/BSF
SAE/UN
BSP
Metric
Price each
18.50
18.50
18.50
18.50
491
140348
140335
139869
528415
528424
35289 140371