Page 190 - Buck & Hickman Industrial Supplies 2016
P. 190

Saws
Toolbox
Tennon
Universal HP saw 15”
A universal handsaw with a medium throughput cut, the teeth have been hard point treated for increased the life of the cutting teeth.
The Swedish quality blade is welded to the Bi-material handle by ultrasound. The handle is designed for marking out 35 and 90 degree angles.
Jack Evo short 18” handsaw
With a unique handle to blade relationship this saw maximises the blade usage and delivers faster cutting. The blade is manufactured from a C75 material. Ideal for cutting modern materials with a one saw covers all virtual needs approach.
Profcut tenon saw
Ideal for cutting medium thick materials, specially adapted for cutting small diameter timber and mitre guide sawing.
Heavy duty steel back for rigidity and accurate cutting, with universal toothing and hard point teeth for longer lasting sharpness. Handles are 2 component screwed, and can be used for approximate 45° and 90° marking guides.
Price each
Order Code Length (mm)
Length (in)
Price TPI (f) each
Order Code
2515099 450 18 10/11 13.47
Tennon
1260136 7.29
Order Code Length of Blade
80013178 12 in
TPI (t)
11/12
Price each
20.02
Profcut tool box saw
These saws feature blades for cutting fine to medium thick materials. The blades are three sided ground, with super sharp GT-toothing, hard point teeth for longer lasting sharpness.
Handles are 2 component screwed, and can be used for approximate 45° and 90° marking guides.
Jack expert 10” tenon saw
Featuring double ground 12tpi teeth, this saw has a screw fixed Xpert two component ergonomic soft touch handle and plastic blade guard.
Points per Price Order Code Length (mm) Length (in) inch each
016595 250 10 12 8.08
2017790 300 12 12/13 8.58
Suregrip tenon saw
Order Code Length of Blade
2518368 15 in
TPI (t)
Price each
Steel back tenon saw with dual material ergonomically designed Suregrip handle for user comfort. Features
a finger rest to suit both left and right handed users. Handle incorporates 45° and 90°angle guides. Universal induction hardened teeth for long life.
Price Order Code Length (mm) Length (in) TPI (f) each
014693 250 10 15 15.35
014694 300 12 15 16.37
11/12 14.76
Jack plus 13” toolbox saw
Fatmax 12” back saw
11 teeth per inch - designed specifically for precise/ high quality fine cut applications. 3 sided JetCut teeth cut on both push and pull stroke. Bi-material handle for comfort and grip. Handle welded and screwed to the blade for safety.
R52 professional tenon saw
Universal teeth for general use. Traditional brass back and wooden handle. Resharpening possible.
Featuring a double ground 12tpi blade, and sonic welded two component soft grip handles. This saw comes with a plastic blade guard and is ideal for universal toothing for fine cutting across or down grain on timber.
Order Code Length (mm)
Length (in)
Price TPI (f) each
Price each
Price TPI (f) each
014675 250 10 13 58.07
Order Code Length (mm)
Length (in)
TPI (f)
Order Code Part Number
Length (in)
010702 325 13 12 8.85
1358880 2-17-199 12 11 10.25
172
135408 135406
135409
135402
135403
135407
135405
135404
135401


































































































   188   189   190   191   192