Page 184 - Buck & Hickman Industrial Supplies 2016
P. 184
Hammers
Soft Faced
Green - tough
Green - tough replaces rawhide, medium plastic, lead.
Grey - super soft
Grey - super soft replaces very soft rubber.
Split head hammer Plastic face
The malleable iron heads have two socket head cap Price screws for uniform distribution of clamping pressure, each improving handle and face retention. Extension collars
3.74 under the head transfer shock to 40% more handle 6.90 surface reducing user fatigue and handle breakage.
Order Code Diameter (mm)
016183 25 mm
016184 38 mm
016185 50 mm
016186 63 mm
016187 75 mm
Diameter (in)
1 “
1-1/2 “
2 “
2-1/2 “
Price
each Order Code Diameter (mm)
Diameter (in)
1 “
1-1/2 “
2 “
2.92 016198
4.32 016199
6.58 016200
11.34 016201
25 mm
38 mm
50 mm
63 mm
The faces can be quickly loosened and rotated for 11.08 increased service life and uniform wear.
2-1/2 “ 18.64
Diameter Part Face of
3 “ 17.24
Net Weight
690 g
960 g
1550 g
2100 g
3625 g
Price each
12.29
14.29
17.22
21.77
32.20
Order Code Number
Diameter face (in)
211775 35-SPH125 32
211776 35-SPH150 38
211777 35-SPH175 44
211778 35-SPH200 50
211779 35-SPH275 70
1-1/4 “
1-1/2 “
1-3/4 “
2“
2-3/4 “
Plastic faces for split head hammer 134963 The faces can be quickly loosened and rotated for increased service life and uniform wear.
Price Order Code Face Diameter Diameter of face (in) each
Red - medium
211797 38
211798 44
211799 50
211800 70
Deadblow
1-1/2 “ 2.26
1-3/4 “ 2.81
2 “ 3.69
2-3/4 “ 7.57
Red - medium replaces rubber, wood, rawhide, brass.
Order Code Diameter (mm)
016188 25 mm
016189 38 mm
016190 50 mm
016191 63 mm
016192 75 mm
Price Diameter (in) each
1“ 2.92
1-1/2 “ 4.32
2“ 6.58
2-1/2 “ 11.34
3“ 17.24
Split head hammers Rawhide
The malleable iron heads have two socket head cap screws for uniform distribution of clamping pressure, improving handle and face retention. Extension collars under the head transfer shock to 40% more handle surface reducing user fatigue and handle breakage. The faces can be quickly loosened and rotated for increased service life and uniform wear.
Part Face Diameter Net Price
Order Code Number
Diameterof face (in) Weight each
211801B 34-RH125 32
211802 34-RH150 38
211803 34-RH175 44
211804 34-RH200 50
211805 34-RH275 70
1-1/4 “ 690 g 14.09
1-1/2 “ 960 g 16.39
1-3/4 “ 1550 g 19.69
2“ 2100 g 24.98
2-3/4 “ 3625 g 39.39
50mm Deadblow Hammer
• Body material: black SBR high quality rubber (oil proof, cold endurance, high impact), tubular steel structure insided, steel beads insided of head.
• Handle grip: black H type rubber grip
Price Order Code each
2525353 9.94
Brown - soft
Brown - soft replaces soft rubber, wood, soft lead.
Order Code Diameter (mm)
016193 25 mm
016194 38 mm
016195 50 mm
016197 75 mm
Price Diameter (in) each
1“ 2.92
1-1/2 “ 4.32
2“ 6.58
3“ 17.24
166
134949
134948
134947
134979
134951
161454
134972