Page 186 - Buck & Hickman Industrial Supplies 2016
P. 186
Hammers
Mallets
Rubber Mallets
• Head material: Black natual rubber • Handle: natual color wood handle
Rubber mallet - Black
Black or white rubber mallets that have tough and
durable cylindrical heads of a special rubber mix and Price feature self-locking handles.
Nupla rubber hammer
Durable black rubber hammers with fibreglass pinned handle for maximum safety in use.
Order Code Hammer Size each
2525347 16OZ 3.37
2525348 24OZ 4.65
For general use.
Black
Part
Order Code Number (mm)
Order Code Part Number
016207 RM1
016208 RM2
Net Weight
1 lb
2 lb
Price each
14.74
19.68
Size of
head
Size of head (in)
Net Price Weight each
215701 61-952
215702 61-953
215703B 61-954
215704 61-957
54 x 90
64 x 113
74 x 127
90 x 139
2 1/8 x 3 1/2325 g 4.54
2 1/2 x 4 1/2400 g 5.66
3 x 5 750 g 7.59
3 1/2 x 5 1/21100 g 9.97
Rubber Mallets - Upside Down Handle
• Head material: Black natual rubber • Handle: natual color wood handle
Price Order Code Hammer Size each
2525349 16OZ 4.22
2525350 24OZ 7.00
Handle Only for Rubber Mallets - Upside Down Handle
• Handle: natual colour hickory wood handle
Price Order Code Hammer Size each
2525351 16 OZ 1.98
2525352 24 OZ 3.72
Rubber mallet - White
Size of Part head
Thorex super plastic mallets
Order Code Number
215709 61-952W
215710 61-953W
215711 61-954W
215722 61-957W
(in)
2 1/8 x3 1/2
2 1/2 x4 1/2
3x 5
3 1/2 x5 1/2
Size of head (mm)
54 x 90
64 x 113
74 x 127
90 x 139
Net Price Weight each
With ultra high molecular weight polyethylene heads with ash or hickory handles, according to size. For very high impact combined with strength and durability.
Will not fracture or delaminate. Impervious to water with excellent acid and alkali chemical resistance (except oxidising acids). Exceptional resistance to low temperatures. Outlast ordinary mallets many times over.
300 g
525 g
4.57
5.75
725 g 7.85
Part Order Code Number
215689 23-8112
215690 23-8114
215691 23-8116
215692 23-8119
215693 23-8122
215694 23-8126
Size of Size of head (mm) head (in)
Net Price Weight each
180 g 6.74
240 g 7.67
325 g 9.08
490 g 11.60
650 g 14.06
950 g 20.87
1125 g
10.30
38 x 89
44 x 98
50 x 115
60 x 123
69 x 123
80 x 150
1 1/2 x 3 1/2
1 3/4 x 3 7/8
2 x 4 1/2
2 3/8 x 4 3/4
2 3/4 x 4 3/4
3 1/8 x 6
168
161451
161449
161445
134926
134934
134935
134927