Page 183 - Buck & Hickman Industrial Supplies 2016
P. 183
Hammers
Soft Faced
Replacement faces-Red
Medium hard red more suited for light hammering applications and the assembly of precision parts.
Order Code Face Diameter Diameter of face (in)
Replacement faces-Yellow
Extra hard yellow for specialist applications only e.g setting copper armatures.
Order Code Face Diameter Diameter of face (in)
Yellow - extra hard replacement face
Yellow - extra hard replaces copper.
Price each
0.70
0.96
1.18
1.42
1.74
Order Code Diameter (mm)
Price Diameter (in) each
1“ 3.62
211757 25
211758B 32
211759 38
211760B 44
211761 50
1“
1-1/4 “
1-1/2 “
1-3/4 “
2“
Price
each 016168
25 mm
38 mm
50 mm
63 mm
75 mm
211769 25
211770 32
211771B 38
211772 44
211773 50
1“
1-1/4 “
1-1/2 “
1-3/4 “
0.95 016169
1.26 016170
1.58 016171
2.01 016172
1-1/2 “
2“
2-1/2 “
3“
6.88
11.02
17.68
32.48
2“ 2.56
Replacement faces-Brown
Tough brown polyurethane tough and abrasive resistant, ideal for striking sharp surfaces including cutting forms, steel rule die assembly.
Nupla surface protective hammers
Economy in use is provided by the special tips manufactured from durable, hard wearing engineering plastics with self-healing properties if gashed.
Outlast conventional copper, hide, plastics etc
by between 10 and 50 times. Physical, chemical
and thermal properties out perform other soft face materials, and are resistant to most industrial oils and chemicals. Additionally they will not mushroom or
chip causing expensive damage to machinery. Nine scientifically spaced degrees of hardness are available in each diameter. These are fully replaceable and interchangeable between the same diameter holder. Durable metal screw fitting ensures each holder will last many tip lifetimes providing great economy in labour and materials.
Zinc or aluminium heads with epoxy bonded fibreglass shaft and non-slip grip. Shafts outlast conventional wooden types many times and together with the
secure epoxy bond ensure maximum safety in use. Tips supplied separately. Weight shown is when fitted with tips.
Black - hard replacement face
Black - hard replaces soft copper, hard plastic.
Diameter Face Order Code of Head Diameter
211763 25
211764 32
211765 38
211766 44
211767 50
211768 63
Diameter Price
Price Diameter (in) each
1“ 3.39
1-1/2 “ 6.59
2“ 10.56
2-1/2 “ 16.96
of face (in)
1“
1-1/4 “
1-1/2 “
1-3/4 “
2“
2-1/2 “
each
1.02
1.37
1.69
2.16
2.84
3.75
Order Code Diameter (mm)
016173 25 mm
016174 38 mm
016175 50 mm
016176 63 mm
Part Diameter Order Code Number (mm)
Diameter (in)
1“
1-1/2 “
1-1/2 “
2“
2“
2-1/2 “
3“
Net Weight
11 oz
1 lb
1.5 lb
1.75 lb
2.5 lb
5 lb
6.5 lb
Price each
9.96
10.96
12.68
13.54
14.96
28.94
36.24
Replacement faces-White
016160 SP105
016161 SP150
016162 SP155
016163 SP200
016164 SP205
016166 SP255
016167 SP305
25 mm
38 mm
38 mm
50 mm
50 mm
63 mm
75 mm
Cream - medium hard replacement face
Cream - medium hard replaces rawhide, medium plastic, lead.
Hard white nylon all purpose face for light assembly work.
Order Code Diameter (mm)
016178 25 mm
016179 38 mm
016180 50 mm
016181 63 mm
Price Diameter (in) each
1“ 3.54
1-1/2 “ 6.88
2“ 11.02
2-1/2 “ 17.68
Diameter Face Order Code of Head Diameter
011657 25
011658 32
011659 38
011660 44
011661 50
211658 63
Diameter Price of face (in) each
1“ 1.19
1-1/4 “ 1.52
1-1/2 “ 1.89
1-3/4 “ 2.39
2“ 3.07
2-1/2 “ 3.95
165
134961 134956
134955
134964
134962
134945 134944
134942