Page 151 - Buck & Hickman Industrial Supplies 2016
P. 151
Bolt Cutters
Bolt Cutters
CoBolt Compact Bolt Cutters
Precision cutting edges for soft and hard wire as well as piano wire. Cuts components like bolts, nails, rivets, etc. up to 5.2 mm dia.. Exceptional cutting performance with minimum effort because of unsurpassedly
effective lever action design. Cutting edges additionally induction hardened, cutting edge hardness approx.
64 HRC. Chrome vanadium heavy-duty steel, forged, oil-hardened.
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Piano Wire
Cutting Capacity - Soft Iron Cutting Capacity - Soft Metal Cutting Capacity - Steel Finish
Handle Type Length
Order Code Model number
2546535 71 31 200
2546536 71 41 200
Bolt Cutter
71 31 200 4.0 mm 5.2 mm
3.6 mm
6.0 mm
6.0 mm
4.0 mm
Black atramentized Plastic coated
200 mm
71 41 200 4.0 mm 5.2 mm
3.6 mm
6.0 mm 6.0 mm 4.0 mm
Black atramentized Plastic coated
Centre cut - high tensile
Fully adjustable jaws with guaranteed cutting capacity. High quality drop forged steel handles for strength and rigidity feature a mechanical advantage of 80:1. Two types of jaw adjustment are available. Models prefixed BC have special cam-bolts which connect the handles to the cutting head. This method of adjustment dispenses with protruding arm adjusters which may restrict the use of other models in confined spaces. Cutting heads remain unchanged and are interchangeable between both types.
Centre cut - high tensile
Recommended for maximum material hardness and tensile strength - Brinell 500, Rockwell C52, 110 tons/ in2(170kg/mm2). High tensile jaws are specially heat treated for cutting very hard materials. They have the centre cut feature. Trouble free cutting of pre-stressed concrete reinforcing rods, bolts and case hardened chain, cold drawn alloy steel and tempered spring wire.
200 mm
Price each
27.42
32.50
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction hardened, cutting-edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour dual component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle, transmission ratio and ergonomic handle shape. Bolted cutter head, replaceable. Blade: chrome vanadium heavy-duty steel, forged, oil-hardened. Joint: special tool steel, forged. Handles: steel tube, powder-coated.
Sheet metal cutters Centre cut - high tensile
133837
Model number Cutting Capacity -
Hard Wire Cutting Capacity
- Medium/ Hard Metals Cutting Capacity - Soft Iron Handle Type
Length
71 72 460 5.0 mm
6.0 mm
8.0 mm
With multi- component grips
460 mm
71 72 610 7.0 mm
8.0 mm
9.0 mm
With multi- component grips
610 mm
71 72 760 8.0 mm
9.0 mm
11.0 mm
With multi- component grips
760 mm
71 72 910 9.0 mm
10.0 mm
13.0 mm
With multi- component grips
910 mm
Price each
60.81
71.75
93.99
129.26
Steel rods
High tensile
diameter Model mm
TBC914H 5.0 mm TBC918H 6.4 mm TBC924H 7.9 mm TBC936H
T914H.
T918H 6.4 mm T924H 7.9 mm T930H
T936H 11.1 mm T942H 12.7 mm
Medium tensile (Brinell 320) mm
7.9 mm
7.9 mm 9.5 mm
7.9 mm 9.5 mm
12.7 mm 14.3 mm
Chain links diameter mm
6.4 mm 6.4 mm 7.9 mm
6.4 mm 7.9 mm
11.1 mm 12.7 mm
Order Code Part Number Length
Length (in)
14 “
18 “
24 “
36 “
14 “
18 “
24 “
30 “
36 “
42 “
Price each
75.97
89.18
122.83
213.56
99.14
121.99
146.34
176.30
243.28
390.19
Price each
50.19
55.98
72.67
75.27
135.84
Order Code Model number
2523722 71 72 460
2523723 71 72 610
2523724 71 72 760
2523725 71 72 910
010041 TBC914H
010042 TBC918H
010043 TBC924H
010052 TBC936H
010019 T914H.
010020 T918H
010021 T924H
010044 T930H
010045 T936H
010046 T942H
Replacement jaw
High tensile centre cut
Order Code Part Number
010068 TJ918H
010069 TJ924H
010070 TJ930H
010071 TJ936H
010072 TJ942H
355 mm
460 mm
610 mm
915 mm
355 mm
460 mm
610 mm
760 mm
915 mm
1070 mm
Tubular Handled Bolt Cutters
The cam adjusted high-tensile tubular handled bolt cutter are lightweight and easy to maintain. Great for help around the workshop, farm or garage.
Order Code Size
2518156 14 in
2518157 18 in
2518158 24 in
2518159 30 in
2518160 36 IN
Price Size each
355 mm
460 mm
610 mm
760 mm
915 mm
64.47
80.32
113.91
134.09
190.59
133
8944
7432 7433
133946
138494