Page 181 - Roebuck 2016
P. 181
Magnets
Infinitely Adjustable Angle Welding Clamp
Order Code
C5073338
Length
100 mm
Maximum Pull
12 kg
Infinitely adjustable angle magnetic clamps hold 2 pieces of steel securely at any angle so that they can be welded together. Two high performance magnetic modules are held firmly apart by two linking bars. Adjustment and locking is achieved by simple wing nuts. Ideal for fabricators who undertake special prototype work and where jigs and fixtures do not exist.
Total Height Width External
57 mm 25.4 cm
Centre Pole Magnets
Disc magnets with countersunk centre hole. High resistance to de-magnetisation. Suitable for reed relays and proximity switches.
Order Code
C5073339
C5073340
Diameter
15 mm
20 mm
Maximum Pull
5 kg
12 kg
Total Height
15 mm
6 mm
Magnetic Retrieval Tool
High quality telescopic magnetic retrieval pen fits neatly into a pocket and yet extends to 650mm and contains a powerful neodymium magnet.
Order Code Length - Retracted Extended Length
C4968910 145 mm 650 mm
Clamps & Workholding
11
www.roebuck-tools.com
173
26691 33706 33705