Page 180 - Roebuck 2016
P. 180
Magnets
Ferrite Shallow Pot Magnets
Suitable for limpet type gripping applications. Manufactured with M6 thread for building into jigs and fixtures.
Order Code
C4971893
C4971894
C4971895
Diameter x Height
46 x 10.7 mm
56 x 10.7 mm
66 x 10.7 mm
Pull
6 kg
16 kg
25 kg
Hand Magnet
Order Code External Depth
C5073337 41 mm
Maximum Pull
1.15 kg
Net Weight
2.75 kg
Magnet with handle and mechanism for the easy release of attached items. Ideal for sorting ferrous/non-ferrous materials such as cans, picking up spilt items such as washers or pins, clearing swarf from coolant tanks or foundry sand etc.
Total Height Width External
235 mm 121 cm
11
172
www.roebuck-tools.com
Clamps & Workholding
33704 26637