Page 179 - Roebuck 2016
P. 179
Magnets
Shallow Pot Magnets
Similar in function to the standard pot magnets but designed for applications where height is restricted.
Order Code
C4971890
C4971891
C4971892
Diameter x Height
19 x 8 mm
28.6 x 9.5 mm
37.7 x 11.0 mm
Pull
3.5 kg
6 kg
14 kg
Power Magnets
Square horseshoe type magnet. Supplied with a plain fixing hole.
Order Code Length
Width
20 mm
25 mm
30 mm
35 mm
41.3 mm
54 mm
Total Depth
20 mm
25 mm
30 mm
44.5 mm
57.2 mm
85.7 mm
Pull
4.5 kg
9 kg
11.8 kg
23.5 kg
37 kg
47 kg
C4971918
C4971919
C4971920
C4971921
C4971922
C4971923
30 mm
40 mm
45 mm
57 mm
70 mm
79.4 mm
Fixed Multi Angle Welding Clamp
Fixed multi angle welding clamp holds 2 pieces of steel securely at 30, 45, 60, 75, 90 or 180 degrees so that they can be welded together.
The slim magnetic clamp has six magnetic faces at various angles to each other. These are relatively inexpensive, making them ideal for using several to hold a complete fabrication together as a dry run before welding.
Order Code Length Width External Total Height Maximum Pull
C4972279 100 mm 12 mm 65 mm 10 kg
Clamps & Workholding
11
www.roebuck-tools.com
171
26617 26544 26543