Page 18 - Roebuck 2016
P. 18
Combination Wrenches-A/F | Open-Ended Spanners-Metric
Combination Spanner Sets - AF
CrV
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to DIN3113. Supplied in a wallet.
Double Open Ended Spanners - Metric
Number of Order Code Pieces
C3965404 7
C4972277 14
Set Contents Range
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4” AF
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4” AF
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to DIN3110.
CrV
Order Code
C4972163
C4972164
C4972127
C4972165
C4972128
C4972166
C4972129
C4972167
C4972168
C4972130
C4972169
C6821038
C4972170
C4972131
C4972132
C4972133
C4972134
C4972135
C4972136
AF Size, Metric
6 x 7 mm
8 x 9 mm
8 x 10 mm
10 x 11 mm
10 x 13 mm
12 x 13 mm
13 x 17 mm
14 x 15 mm
16 x 17 mm
17 x 19 mm
18 x 19 mm
19 x 24 mm
20 x 22 mm
21 x 23 mm
22 x 24 mm
24 x 27 mm
27 x 30 mm
30 x 32 mm
32 x 36 mm
1
10
www.roebuck-tools.com
Spanners & Wrenches
26557
36018