Page 17 - Roebuck 2016
P. 17
Off-set Combination Wrenches-Metric | Combination Wrenches-A/F
Tool Control Foam Module - Metric Offset Combination Spanners
Foam Module Fits all Roebuck Tool Cabinet Drawers
Product Security - Allows easy identification of any missing tools
Contents:
6821019 Roebuck (50 degree offset box end) Metric Combination Wrenches 8MM 6821020 Roebuck (50 degree offset box end) Metric Combination Wrenches 9MM 6821021 Roebuck (50 degree offset box end) Metric Combination Wrenches 10MM 6821022 Roebuck (50 degree offset box end) Metric Combination Wrenches 11MM 6821023 Roebuck (50 degree offset box end) Metric Combination Wrenches 12MM 6821024 Roebuck (50 degree offset box end) Metric Combination Wrenches 13MM 6821025 Roebuck (50 degree offset box end) Metric Combination Wrenches 14MM 6821026 Roebuck (50 degree offset box end) Metric Combination Wrenches 15MM 6821027 Roebuck (50 degree offset box end) Metric Combination Wrenches 16MM 6821028 Roebuck (50 degree offset box end) Metric Combination Wrenches 17MM 6821029 Roebuck (50 degree offset box end) Metric Combination Wrenches 18MM 6821030 Roebuck (50 degree offset box end) Metric Combination Wrenches 19MM
CrV
Combination Spanners - AF
Order Code
C7843279
Colour
Black and Grey
Size
350 x 365 x 38mm
CrV
Order Code
C4972142
C4972143
C4972156
C4972157
C4972158
C4972159
C4972160
C4972296
C4972161
C4972162
C4972124
C4972125
C4972295
C4972144
C4972126
AF Size
1/4
5/16
3/8
7/16
1/2
9/16
5/8
11/16
3/4
7/8
15/16
1
1-1/16
1-1/8
1-1/4
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to DIN3113. AF
Spanners & Wrenches
1
www.roebuck-tools.com
9
26610
574791