Page 16 - Roebuck 2016
P. 16
Off-set Combination Wrenches-Metric
Offset Combination Spanners - Metric
CrV
• Offset box end helps to reduce swing obstacles and to minimize knuckle fatigue • Made from heat-treated Chrome Vanadium Steel for strength exceeding International specifications
• Professional plating prevents wrenches from corrosion
• Superior life-time test
• Manufactured to DIN3113B
Order Code
C6821017
C6821018
C6821019
C6821020
C6821021
C6821022
C6821023
C6821024
C6821025
C6821026
C6821027
Size
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
Order Code
C6821028
C6821029
C6821030
C6821031
C6821032
C6821033
C6821034
C6821035
C6821036
Size
17 mm
18 mm
19 mm
21 mm
22 mm
24 mm
27 mm
30 mm
32 mm
Offset Combination Spanner Set - Metric
• Offset box end helps to reduce swing obstacles and to minimize knuckle fatigue • Made from heat-treated Chrome Vanadium Steel for strength exceeding International specifications
• Professional plating prevents wrenches from corrosion
• Superior life-time test
• Manufactured to DIN3113B
CrV
Order Code
C6821016
Set Contents Quantity
11
Set Contents Range
8 10 11 12 13 14 15 16 17 18 19mm
1
8
www.roebuck-tools.com
Spanners & Wrenches
169491 165024