Page 1055 - Industrivaror Katalog (MRO) 2015|16
P. 1055
Pumpar
A FULL RANGE OF PUMPS FOR HYGIENIC APPLICATIONS
Customised solutions
Grundfos pumps are designed to maintain product integrity and consistency. Grundfos sanitary pumps are free of edges, seams, screw heads and dead ends where bacteria particles can accumulate, mounted to ensure lubrication, cooling , CIP and SIP.
Application areas
Our range of hygienic pumps consist of single and multi stage pumps, self priming pumps and positive displacement pumps for the following industries:
CENTRIFUGAL PUMP
Breweries Soft Drinks Juices Dairy
Confectionery and chocolate Processed foods Pharmaceuticals
Unique hygienic design
GAP-FREE SEAL AREAS: rounded corners and edges. No gaps, embossing or socket head screws.
SHAFT SEAL: Mounted to ensure optimum lubrication, cooling, CIP/SIP capability
DEAD-END FREE PUMP CASING
CASING DRAIN AT LOWEST POINT: Vertical
installation is fully drainable
VARIOUS CONNECTIONS POSSIBLE MOTOR VARIANTS
ROTARY LOBE PUMP
10
www.brammer.biz
1043
Process