Page 1057 - Industrivaror Katalog (MRO) 2015|16
P. 1057
Pumpar
HYDRO BOOSTER SYSTEMS CONSTANT PRESSURE GUARANTEED
Grundfos Hydro Booster systems come as complete units of superior quality, designed to provide boosting wherever additional pressure is needed.
Our booster systems are famous for always maintaining the pre-set pressure level, thereby providing optimal stability and minimising energy consumption.
THE BRAIN OF THE SYSTEM - CU 352
The Hydro MPC booster system is equipped with pumps and motors that are the best in the world and the brain behind the system, the CU 352 controller, offering:
High comfort Early warning Remote access
Energy savings Easy operation - Bus protocols - Ethernet
10
MOTOR
Motors used in Hydro MPC booster systems are Blueflux and comply with IE4 as a minimum and feature a built-in VFD to ensure a compact system that is easily controlled.
PUMP
As standard, the Hydro MPC features the world’s number one multi-stage centrifugal pumps, the all-stainless steel CR and CRE pumps – known for their reliability, efficiency and adaptability.
MANIFOLD
The stainless steal AISI 316 manifold is made in an extruding process that eliminates “dead corners” and efficiently reduces noise, friction and bacteria growth in the pipes.
www.brammer.biz
1045
Process