Page 1053 - Industrivaror Katalog (MRO) 2015|16
P. 1053
Pumpar
BENEFITS IN BRIEF Energy efficiency
All Grundfos end-suction pumps can be equipped with motors that carry the Grundfos Blueflux® label, representing the very best from Grundfos within energy-efficient motor technology.
Reliability
Backed by comprehensive pump know-how and carefully selected materials, the Grundfos end-suction range is renowned for its outstanding reliability.
Complete range
The range comprises a full series of close-coupled and long-coupled end-suction pumps in both cast iron and stainless steel.
Flexibility
Grundfos end-suction pumps can be configured and optimised for seamless operation in any application.
Demanding environments
Grundfos end-suction pumps handle even the most demanding liquids and environments. Reliable, efficient – a pump you can trust.
Global reach
As a truly global supplier Grundfos offers delivery, service and commissioning expertise on every continent, and always in the local language.
10 and 16 bar flanges available
= for EN733 and ISO2858 designated applications
Close-coupled design
= no alignment needed
O-ring seal between pump housing and cover = no risk of leakage
Optimised pump hydraulics
= EuP Directive 2009/ 125/EC[MEI] ready
10
All-stainless steel/stub-shaft design
= improved corrosion resistance
Motor supports – as a part of the delivery
= for easy installation (above 7.5 kW)
Grundfos Blueflux® motor technology
= high efficiency motors IE4 or MGE
www.brammer.biz
1041
Process