Page 1084 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1084
Heat Exchangers
Order Code
C6107375 C5095939 C6107376 C4997427 C6107377 C6107378 C6107379 C6107380 C6107381 C6107374 C6107382 C6107383 C6107384 C6107386
Part Number
DOC30-10H DOC30-18H DOC30-24H DOC30-34H DOC30-40H DOC30-50H DOC30-60H DOC30-70H DOC30-80H DOC30-100H DOC60-20H DOC60-30H DOC60-40H DOC60-50H
Design Pressure
33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C 33 bar @ 175°C
Flange S1/S2
G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP
Flange S3/S4
G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP
Dimensions L x W x H (mm)
62 x 113 x 313 81 x 113 x 313 94 x 113 x 313 118 x 113 x 313 131 x 113 x 313 155 x 113 x 313 178 x 113 x 313 201 x 113 x 313 224 x 113 x 313 270 x 113 x 313 85 x 113 x 527 109 x 113 x 527 132 x 113 x 527 155 x 113 x 527
Cooling Capacity
3-25 kW 10-100 kW 10-100 kW 10-100 kW 10-100 kW 10-100 kW 10-100 kW 10-100 kW 10-100 kW 10-100 kW 20-140 kW 20-140 kW 20-140 kW 20-140 kW
Net Weight
4.3 kg 5.2 kg 5.8 kg 6.9 kg 7.4 kg 8.7 kg 9.7 kg 10.9 kg 11.9 kg 14.3 kg 7.4 kg 9.1 kg 10.9 kg 12.7 kg
Price each €
421,00 337,41 595,00 494,96 781,00 904,00
1021,00 1140,00 1256,00 1499,00
566,07
636,75 1124,00 1324,00
AlfaNova Fusion Bonded Heat Exchangers
• Fusion-bonded plate heat exchangers, AlfaNova range, made of 100% stainless steel minimizes the risk of corrosion and makes this highly efficient heat exchanger suitable for oil applications using hazardous media where copper is not an option.
Applications:
• AlfaNova is an efficient solution for industrial hydraulic oil cooling, whee the cooling media and/or the oil is corrosive. • Cooling capacities up to 25 bar (435 psig) and temperatures up to 550°C (842°F).
Cooling media:
• Clean water, ethylene glycol or demineralized water.
10
Order Code
C6107387
C6107388
C6107389
C6107390
C6107391
C6107392
C6107393
C6107394
C6107395
C6107396
C6107397
C6107399
C6107400
C6107401
C6107402
C6107403
C6107404
C6107405
C6107406
C6107407
C6107398
C6032727
C6107408
C6107409
C6107410
C6107411
Part Number
AlfaNova 14-10H (A21,A21)
AlfaNova 14-20H (A21,A21)
AlfaNova 14-30H (A21,A21)
AlfaNova 14-40H (A21,A21)
AlfaNova 27-100H (V22,V24)
AlfaNova 27-10H (V22,V24)
AlfaNova 27-18H (V22,V24)
AlfaNova 27-24H (V22,V24)
AlfaNova 27-34H (V22,V24)
AlfaNova 27-50H (V22,V24)
AlfaNova 27-70H (V22,V24)
AlfaNova 52-10H (V22,V24)
AlfaNova 52-20H (V22,V24)
AlfaNova 52-30H (V22,V24)
AlfaNova 52-40H (V22,V24)
AlfaNova 52-50H (V22,V24)
AlfaNova 52-60H (V22,V24)
AlfaNova 52-60L
AlfaNova 52-80H (V22,V24)
AlfaNova 52-80L
AlfaNova 52-100H (V22,V24)
AlfaNova 76-20H (B23,B23)
AlfaNova 76-30H (B23,B23)
AlfaNova 76-50H (B23,B23)
AlfaNova 76-70H (B23,B23)
AlfaNova 76-80H (B23,B23)
Dimensions L x W x H (mm)
57 x 77 x 207
82 x 77 x 207
106 x 77 x 207
131 x 77 x 207
298 x 111 x 310
80 x 111 x 310
100 x 111 x 310
114 x 111 x 310
138 x 111 x 310
177 x 111 x 310
225 x 111 x 310
81 x 111 x 526
106 x 111 x 526
130 x 111 x 526
155 x 111 x 526
180 x 111 x 526
205 x 111 x 526
244 x 111 x 526
254 x 111 x 526
293 x 111 x 526
304 x 111 x 526
116 x 191 x 618
145 x 191 x 618
202 x 191 x 618
259 x 191 x 618
287 x 191 x 618
Connection S1/S2
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
Connection S3/S4
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
Design Pressure
21 bar @ 175°C
21 bar @ 175°C
21 bar @ 175°C
21 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
22/27 bar @ 175°C
27 bar @ 175°C
27 bar @ 175°C
27 bar @ 175°C
27 bar @ 175°C
27 bar @ 175°C
Net Weight
1.3 kg
2 kg
2.7 kg
3.4 kg
15.4 kg
3.6 kg
4.6 kg
5.4 kg
6.7 kg
8.8 kg
11.4 kg
5.4 kg
7.5 kg
9.7 kg
11.9 kg
14 kg
16.2 kg
16.6 kg
20.5 kg
21.1 kg
25.1 kg
19.2 kg
24.1 kg
34.1 kg
43.8 kg
48.6 kg
Price each €
559,00
703,00
690,51
995,00
3192,00
770,00
973,00
1125,00
1382,00
1789,00
1728,30
1096,00
1477,00
1855,00
2234,00
2614,00
2992,00
3375,00
3751,00
4177,00
4509,00
2144,73
3274,00
4551,00
5824,00
6461,00
GPHE Gasketed plate heat exchangers
Gasketed plate heat exchangers, GPHEs, provide full flexibility to meet the demands of any oil cooling duty. In larger HPU systems they can be installed off-line in the cooling circuit. For applications with aggressive media, such as sea water, Alfa Laval can supply GPHEs with plates in corrosion-resistant materials. Another option could be double wall plates to avoid cross contamination. Applications: Suitable for hydraulic and lube oil systems for small and high flow demandscombined with a low pressure drop demand. Cooling capacities from 25 bar (435 psig) and temperatures up to 180°C (482°F). Cooling media: water, sea water, cooling tower water or any other cooling fluid.
Contact your local Brammer branch for further details.
1072
www.brammer.biz
Process
53342
53334
Images For Illustrative Purposes Only

