Page 1083 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1083
Heat Exchangers
Order Code
C6107419 C6107420 C6107421 C6107422 C6107423 C6107424 C6107425 C6107426 C6107427 C6107428 C5034790 C6107429 C6107430 C6107431 C6107432 C6107433 C6107434 C6107435 C6107436 C6107437 C6107438
Part Number
CB110-24M (B23, B23) CB110-30H (B23, B23) CB110-30L (B23, B23) CB110-30M (B23, B23) CB110-38H (B23, B23) CB110-38L (B23, B23) CB110-38M (B23, B23) CB110-46H (B23, B23) CB110-46L (B23, B23) CB110-46M (B23, B23) CB110-54H (B23, B23) CB110-54M (B23, B23) CB110-64H (B23, B23) CB110-64M (B23, B23) CB110-76H (B23, B23) CB110-90H (B23, B23) CB112-46L (B23,B23) CB112-54L (B23,B23) CB112-62L (B23,B23) CB112-72L (B23,B23) CB112-80L (B23,B23)
Dimensions L x W x H (mm)
124 x 191 x 616 140 x 191 x 616 140 x 191 x 616 140 x 191 x 616 160 x 191 x 616 160 x 191 x 616 160 x 191 x 616 181 x 191 x 616 181 x 191 x 616 181 x 191 x 616 201 x 191 x 616 201 x 191 x 616 227 x 191 x 616 227 x 191 x 616 258 x 191 x 616 293 x 191 x 616 157 x 191 x 616 174 x 191 x 616 190 x 191 x 616 211 x 191 x 616 227 x 191 x 616
Connection S1/S2
G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP
Connection S3/S4
G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP
Net Weight
16.6 kg 18.5 kg 18.5 kg 18.5 kg 21.4 kg 21.4 kg 21.4 kg 24 kg 24 kg 24 kg 26.6 kg 26.6 kg 29.8 kg 29.8 kg 33.7 kg 38.2 kg 25.1 kg 27.9 kg 30.7 kg 34.2 kg 37 kg
Design Pressure
30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C
Price each €
1803,00 2142,00 2142,00 2142,00 2503,00 2503,00 2503,00 3011,00 3011,00 3011,00 3287,00 3287,00 3610,00 3610,00 4028,00 4709,00 2051,38 3287,00 2552,56 4024,00 3116,21
DOC Oil Cooler
• Alfa Laval’s brazed plate heat exchanger series of dedicated oil coolers, DOC range, offer unparalleled efficiency for hydraulic oil cooling. • The extra study construction is easy to install, and the special connection block decreases stress on the standard connection by 80%.
• This connection block saves you installation time and avoids possible leakage.
Applications:
• Suitable for hydraulic and lube oil systems for cooling capacities up to 50 bar (653 psig) and temperatures up to 225°C (400°F). Cooling media:
• Clean water or ethylene glycol.
Order Code
C6107340 C6107341 C6107342 C6107343 C6107344 C6107345 C6107346 C6107347 C6107348 C6107349 C6107350 C6107351 C6107352 C6107353 C6107354 C6107355 C6107356 C6107357 C6107358 C6107359 C6107360 C6107361 C6107362 C6107363 C6107365 C6107366 C6107367 C6107364 C6107368 C6107369 C6107370 C6107371 C6107372 C6107373
Part Number
DOC110-100L DOC110-100M DOC110-120L DOC110-120M DOC110-16L DOC110-20L DOC110-24H DOC110-24L DOC110-24M DOC110-30L DOC110-30M DOC110-38H DOC110-38L DOC110-38M DOC110-46L DOC110-46M DOC110-54L DOC110-54M DOC110-64L DOC110-64M DOC110-76L DOC110-76M DOC110-90L DOC110-90M DOC112HF-38AM DOC112HF-54AM DOC112HF-72AM DOC112HF-100AM DOC16-10A DOC16-14A DOC16-18A DOC16-18H DOC16-26A DOC16-36A
Design Pressure
23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 23 bar @ 175°C 31 bar @ 175°C 31 bar @ 175°C 31 bar @ 175°C 31 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C
Flange S1/S2
G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G1 1/2BSPP G2 1/2BSPP G2 1/2BSPP G2 1/2BSPP G2 1/2BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP
Flange S3/S4
G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1/4 BSPP G1/4 BSPP G1/4 BSPP G1/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP
Dimensions L x W x H (mm)
297 x 191 x 616 297 x 191 x 616 348 x 191 x 616 348 x 191 x 616 82 x 191 x 616 92 x 191 x 616 102 x 191 x 616 102 x 191 x 616 102 x 191 x 616 118 x 191 x 616 118 x 191 x 616 138 x 191 x 616 138 x 191 x 616 138 x 191 x 616 159 x 191 x 616 159 x 191 x 616 179 x 191 x 616 179 x 191 x 616 205 x 191 x 616 205 x 191 x 616 236 x 191 x 616 236 x 191 x 616 271 x 191 x 616 271 x 191 x 616 119 x 191 x 616 152 x 191 x 616 189 x 191 x 616 246 x 191 x 616 52 x 74 x 210 61 x 74 x 210 69 x 74 x 210 69 x 74 x 210 87 x 74 x 210 108 x 74 x 210
Cooling Capacity
40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW 40-170 kW
Net Weight
44.9 kg 44.9 kg 51.3 kg 51.3 kg 17.4 kg 18.7 kg 20 kg 20 kg 20 kg 22 kg 22 kg 24.5 kg 24.5 kg 24.5 kg 27.4 kg 27.4 kg 30 kg 30 kg 33.2 kg 33.2 kg 37.1 kg 37.1 kg 41.6 kg 41.6 kg 27.6 kg 33.5 kg 39.8 kg 49.5 kg 1.2 kg 1.4 kg 1.6 kg 1.6 kg 1.9 kg 2.3 kg
Price each €
5980,00 5980,00 7107,00 7107,00 1151,00 1882,00 2074,00 2074,00 2074,00 2464,00 2464,00 2879,00 2879,00 2879,00 3462,00 3462,00 3780,00 3780,00 4152,00 4152,00 4632,00 4632,00 5415,00 5415,00 2879,00 3780,00 4627,00 6325,00
234,00 278,00 319,00 319,00 405,00 511,00
10
120-360 120-360 120-360 120-360 3-25 kW 3-25 kW 3-25 kW 3-25 kW 3-25 kW 3-25 kW
kW kW kW kW
www.brammer.biz
1071
Process
Images For Illustrative Purposes Only
53329

