Page 1082 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1082
Heat Exchangers
CB Brazed Plate Heat Exchangers
• Brazed plate heat exchangers, CB range, are high-efficiency oil coolers that contribute to long, maintenance-free life-times for hydraulic power pack cooling systems or lube oil systems. The CB range can be fitted with a wide range of diferent oil connections, such as NPT, SAE, hexagonal and internal threaded
Applications:
• Suitable for hydraulic and lube oil systems for cooling capacities up to 50 bar (653 psig) and temperatures up to 225°C (400°F) Cooling media:
• Clean water or ethylene glycol
10
Order Code
C6107473 C6107474 C6107475 C6107476 C6107477 C6107478 C6107479 C6107480 C6107481 C6107482 C4988169 C6107440 C6107441 C6107442 C6107443 C4979750 C6107444 C4199000 C6107445 C6107446 C6107447 C6107448 C6107449 C4198999 C6107450 C6107451 C4369314 C6107452 C6058949 C6107439 C6107456 C6107457 C6107458 C6107459 C6107460 C6107461 C6107462 C6107463 C6107464 C6107465 C6107466 C6107467 C6107468 C6001644 C6107469 C6107470 C6107471 C6107472 C6018432 C6107453 C6107454 C6107455 C6107412 C6107413 C6107414 C6107415 C6107416 C6041021 C6107417 C6028392 C6107418
Part Number
CBH16-13A (Z31, Z31) CBH16-13H (Z31, Z31) CBH16-17A (Z31, Z31) CBH16-17H (Z31, Z31) CBH16-25A (Z31, Z31) CBH16-25H (Z31, Z31) CBH16-35H (Z31, Z31) CBH16-41H (Z31, Z31) CBH16-9A (Z31, Z31) CBH16-9H (Z31, Z31) CB30-10H (V22,V24) CB30-10L (V22,V24) CB30-10M (V22,V24) CB30-120H (V22,V24) CB30-18H (V22,V24) 3287083378 CB30-18M (V22,V24) CB30-24H (V22,V24) CB30-24L (V22,V24) CB30-24M (V22,V24) CB30-34H (V22,V24) CB30-34L (V22,V24) CB30-34M (V22,V24) CB30-50H
CB30-50L (V22,V24) CB30-50M (V22,V24) CB30-70H (V22,V24) CB30-70M (V22,V24) CB30-100H (V22,V24) CB30-100M (V22,V24) CB60-10H (V22, V24) CB60-20H (V22, V24) CB60-20L (V22, V24) CB60-20M (V22, V24) CB60-30H (V22, V24) CB60-30L (V22, V24) CB60-30M (V22, V24) CB60-40H (V22, V24) CB60-40L (V22, V24) CB60-40M (V22, V24) CB60-50H (V22, V24) CB60-50L (V22, V24) CB60-50M (V22, V24) CB60-60H (V22, V24) CB60-60L (V22, V24) CB60-60M (V22, V24) CB60-80H (V22, V24) CB60-80L (V22, V24) CB60-80M (V22, V24) CB60-100H (V22, V24) CB60-100L (V22, V24) CB60-100M (V22, V24) CB110-120H (B23, B23) CB110-16H (B23, B23) 3287101598 CB110-16M (B23, B23) CB110-20H (B23, B23) 3287101599 CB110-20M (B23, B23) CB110-24H (B23, B23) CB110-24L (B23, B23)
Dimensions L x W x H (mm)
54 x 74 x 210 54 x 74 x 210 62 x 74 x 210 62 x 74 x 210 80 x 74 x 210 80 x 74 x 210 101 x 74 x 210 114 x 74 x 210 45 x 74 x 210 45 x 74 x 210 81 x 113 x 313 81 x 113 x 313 81 x 113 x 313 335 x 113 x 313 100 x 113 x 313 100 x 113 x 313 100 x 113 x 313 113 x 113 x 313 113 x 113 x 313 113 x 113 x 313 137 x 113 x 313 137 x 113 x 313 137 x 113 x 313 174 x 113 x 313 174 x 113 x 313 174 x 113 x 313 220 x 113 x 313 220 x 113 x 313 289 x 113 x 313 289 x 113 x 313 81 x 113 x 527 104 x 113 x 527 104 x 113 x 527 104 x 113 x 527 128 x 113 x 527 128 x 113 x 527 128 x 113 x 527 151 x 113 x 527 151 x 113 x 527 151 x 113 x 527 174 x 113 x 527 174 x 113 x 527 174 x 113 x 527 197 x 113 x 527 197 x 113 x 527 197 x 113 x 527 244 x 113 x 527 244 x 113 x 527 244 x 113 x 527 290 x 113 x 527 290 x 113 x 527 290 x 113 x 527 370 x 191 x 616 104 x 191 x 616 104 x 191 x 616 104 x 191 x 616 114 x 191 x 616 114 x 191 x 616 114 x 191 x 616 124 x 191 x 616 124 x 191 x 616
Connection S1/S2
G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G1 1/4BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP
Connection S3/S4
G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G3/4 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G1 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP G2 BSPP
Net Weight
1.1 kg 1.1 kg 1.2 kg 1.2 kg 1.6 kg 1.6 kg 2 kg 2.2 kg 0.9 kg 0.9 kg 3.5 kg 3.5 kg 3.5 kg 15.9 kg 4.4 kg 4.4 kg 4.4 kg 5.1 kg 5.1 kg 5.1 kg 6.2 kg 6.2 kg 6.2 kg 8 kg
8 kg
8 kg 10.2 kg 10.2 kg 13.7 kg 13.7 kg 5 kg 6.8 kg 6.8 kg 6.8 kg 8.5 kg 8.5 kg 8.5 kg 10.3 kg 10.3 kg 10.3 kg 12.1 kg 12.1 kg 12.1 kg 13.8 kg 13.8 kg 13.8 kg 17.3 kg 17.3 kg 17.3 kg 21.1 kg 21.1 kg 21.1 kg 47.9 kg 14 kg 14 kg 14 kg 15.3 kg 15.3 kg 15.3 kg 16.6 kg 16.6 kg
Design Pressure
30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 32 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C 30 bar @ 175°C
Price each €
160,12 160,12 185,25 191,53 236,23
*** 300,13 338,91 134,27 *** 264,81 366,00 366,00 1510,00 452,00 294,83 452,00 383,81 324,42 517,00 618,00 618,00 525,99 786,00 642,56 786,00 684,27 991,00 1303,00 1303,00 457,00 629,00 629,00 629,00 803,00 469,72 803,00 978,00 979,00 978,00 1151,00 1151,00 1151,00 1322,00 1321,00 1321,00 1666,00 1666,00 1666,00 2011,00 2011,00 2011,00 6181,00 1432,00 1170,38 1432,00 1280,17 1637,00 1637,00 1803,00 1803,00
1070
www.brammer.biz
Process
53338

