Page 1017 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1017
Industrial Hose
PROTAPE® PUR 330 MHF
Abrasion-resistant suction and blast hose; Super-light and reinforced, highly flexible + compressible 3:1|Applications: extraction arms; food industry, pharmaceutical industry (FDA, EU guideline): foodstuff, pharmaceutical; foodstuff conveying of: dry, aqueous and acid food (rice, cereals, sugar, milk powder, powders, coffee, tea, flour, frozen foods), alcohol < 20 %, fatty foodstuff, milk products, dry foodstuff with fatty substances at its surface; food industry, pharmaceutical industry: mixer, dryer, packaging machines, bulk-bag (big bag)-charging and discharging, mills; printed circuit board drilling machines (PCB); extraction units, dedusting systems, filter systems, oil dust extraction: fixed installed, mobile; textile industry, fiber extraction: spinning machines, knitting machines, weaving loom machines;
animal stalls, animal sheds: barn ventilation; wood dust extraction (DIN4102-B1): wood dust, wood chips, furniture production, saw mills; wood dust extraction (DIN4102-B1): vertical panel saws, saws, woodworking machinery, edge processing machines, parquet flooring grinding machines; wood dust extraction (DIN4102-B1):
Properties
• super-light and reinforced model
• highly flexible + compressible 3:1
• abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVCs)
• optimized flow properties
• high tensile strength and tear resistant
• polyurethane complies with: FDA 21 CFR 177.2600 and 178.2010, EC guideline 2002/72/EC incl. the amendment 2008/39/EC and 975⁄2009, German guideline XXXIX BfR polyurethane
• approved by an independent testing laboratory for the complete hose, acc. to EU Directive 2002/72/EC, incl. amending Directive 975⁄2009 and Regulation No. 10⁄2011
• microbe and hydrolysis resistant, good resistance to oil, gasoline and chemicals
• good resistance to UV and ozone, very good low temperature flexibility (better than comparable ester-polyurethanes), small bending radiuses.
• kink-proof
• free of softener and halogen
• gas and liquid tight
• conform to RoHS guideline
• according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials. Temperature Range: -40°C to 90°C; short time to 125°C
Delivery variants: many other diameters and lengths on www.norres.com; transparent (standard); special colours: partially coloured, completely coloured; customer-specific product marking; wall: „bioplastic“ material derived from renewable raw materials without food applicability.
Hose Inside Diameter
25 mm
30 mm
32 mm
38 mm
40 mm
45 mm
50 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
175 mm
180 mm
200 mm
225 mm
250 mm
280 mm
300 mm
315 mm
325 mm
350 mm
400 mm
450 mm
500 mm
Hose Outside Diameter
32 mm
37 mm
39 mm
45 mm
47 mm
52 mm
58 mm
68 mm
73 mm
78 mm
83 mm
88 mm
98 mm
108 mm
118 mm
123 mm
128 mm
133 mm
138 mm
148 mm
158 mm
168 mm
178 mm
183 mm
188 mm
208 mm
233 mm
258 mm
288 mm
309 mm
324 mm
334 mm
359 mm
409 mm
459 mm
510 mm
Minimum Bend Radius
19.5 mm
22 mm
23 mm
26 mm
27 mm
29.5 mm
33 mm
38 mm
40.5 mm
43 mm
45.5 mm
48 mm
53 mm
58 mm
63 mm
65.5 mm
68 mm
70.5 mm
73 mm
78 mm
83 mm
88 mm
93 mm
95.5 mm
98 mm
108 mm
120.5 mm
133 mm
148 mm
159 mm
166.5 mm
171.5 mm
184 mm
209 mm
234 mm
260 mm
Maximum Working Pressure (Bar)
1.6
1.345
1.26
1.06
1.015
0.9
0.815
0.68
0.63
0.585
0.545
0.51
0.455
0.41
0.375
0.355
0.34
0.33
0.315
0.295
0.275
0.255
0.24
0.235
0.23
0.205
0.18
0.165
0.145
0.135
0.13
0.125
0.115
0.105
0.09
0.08
maximum Price
Order Code
C3476060
C3476700
C2146275
C1131368
C3476706
C3476710
C3476712
C3476716
C3476720
C3476723
C3476726
C6036518
C3476732
C1421438
C3476672
C3476673
C2152932
C2662468
C2981576
C3476678
C1726516
C3476682
C3476685
C3476686
C3476688
C3476690
C3476694
C3476696
C1137843
C1137844
C3476701
C3476702
C3476703
C3476705
C3476709
C3476711
Part Number
330-0025-0000
330-0030-0000
330-0032-0000
330-0038-0000
330-0040-0000
330-0045-0000
330-0050-0000
330-0060-0000
330-0065-0000
330-0070-0000
330-0075-0000
330-0080-0000
330-0090-0000
330-0100-0000
330-0110-0000
330-0115-0000
330-0120-0000
330-0125-0000
330-0130-0000
330-0140-0000
330-0150-0000
330-0160-0000
330-0170-0000
330-0175-0000
330-0180-0000
330-0200-0000
330-0225-0000
330-0250-0000
330-0280-0000
330-0300-0000
330-0315-0000
330-0325-0000
330-0350-0000
330-0400-0000
330-0450-0000
330-0500-0000
vacuum (bar)
0.36
0.34
0.34
0.32
0.3
0.285
0.26
0.21
0.18
0.15
0.14
0.13
0.115
0.09
0.08
0.08
0.075
0.06
0.06
0.06
0.055
0.05
0.045
0.04
0.04
0.04
0.03
0.015
0.015
0.015
0.01
0.01
0.01
0.01
0.006
0.005
Weight Per Mtr
0.17 kg
0.2 kg
0.21 kg
0.25 kg
0.28 kg
0.31 kg
0.36 kg
0.43 kg
0.47 kg
0.5 kg
0.53 kg
0.57 kg
0.63 kg
0.66 kg
0.73 kg
0.76 kg
0.79 kg
0.82 kg
0.85 kg
0.92 kg
0.98 kg
1.04 kg
1.11 kg
1.14 kg
1.17 kg
1.54 kg
1.75 kg
1.9 kg
2.15 kg
2.53 kg
2.65 kg
2.74 kg
2.95 kg
3.36 kg
3.77 kg
5.16 kg
each €
10,63
11,39
11,56
12,30
11,30
12,73
15,08
16,70
17,24
18,44
18,59
16,33
22,37
17,25
26,12
23,86
20,78
26,97
27,07
23,97
32,08
35,83
36,81
36,32
37,53
47,14
46,66
50,17
55,67
62,75
66,16
68,30
73,81
81,53
102,83
124,19
10
PROTAPE® PUR-INOX 330 MHF-AS
Abrasion-resistant and antistatic suction and blast hose; PUR < 109 Ω + stainless steel, super-light + reinforced, compressible 3:1|Applications: food industry, pharmaceutical industry (FDA, EU guideline): foodstuff, pharmaceutical; foodstuff conveying of: dry, aqueous and acid food (rice, cereals, sugar, milk powder, powders, coffee, tea, grains, flour, frozen foods), alcohol < 20 %, fatty foodstuff, milk and milk products, dry foodstuff with fatty substances at its surface; food industry, pharmaceutical industry: mixer, dryer, packaging machines, bulk-bag (big bag)-charging and discharging, mills; extraction arms; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses
Properties
• according to TRBS 2153: permanently conductive wall due to non-migrating permanent antistatic agent: Electrical and surface resistance
Order Code
C3476707 C3476713 C3476717 C3476721 C3476724 C3476727 C3476730 C3476669 C3476674 C3476676 C3476679 C3476683 C3476691
Part Number
330-0040-1018 330-0050-1018 330-0060-1018 330-0065-1018 330-0070-1018 330-0075-1018 330-0080-1018 330-0100-1018 330-0120-1018 330-0125-1018 330-0150-1018 330-0160-1018 330-0200-1018
Hose Inside Diameter
40 mm 50 mm 60 mm 65 mm 70 mm 75 mm 80 mm 100 mm 120 mm 125 mm 150 mm 160 mm 200 mm
Hose Outside Diameter
47 mm 58 mm 68 mm 73 mm 78 mm 83 mm 88 mm 108 mm 128 mm 133 mm 158 mm 168 mm 208 mm
Minimum Bend Radius
27 mm 33 mm 38 mm 40.5 mm 43 mm 45.5 mm 48 mm 58 mm 68 mm 70.5 mm 83 mm 88 mm 108 mm
Maximum Working Pressure (Bar)
1.015 0.815 0.68 0.63 0.585 0.545 0.51 0.41 0.34 0.33 0.275 0.255 0.205
maximum vacuum (bar)
0.3 0.26 0.21 0.18 0.15 0.14 0.13 0.09 0.075 0.06 0.055 0.05 0.04
Weight Per Mtr
0.28 kg 0.36 kg 0.43 kg 0.47 kg 0.5 kg 0.53 kg 0.57 kg 0.66 kg 0.79 kg 0.82 kg 0.98 kg 1.04 kg 1.29 kg
Price each €
19,18 18,16 22,60 23,32 20,95 26,37 23,56 30,37 35,53 37,23 43,52 46,43 58,41
www.brammer.biz
1005
Process
Images For Illustrative Purposes Only
51535 51522

