Page 974 - Tool & General Maintenance 2015 English
P. 974
Cylinder Identification
Each Parker hydraulic cylinder is identified by a model number and a unique serial number. The model number and serial number are shown on an identification plate rivetted to the cylinder, usually at the head (piston rod) end. If the plate has been damaged or removed, the cylinder can be identified by the Parker serial number which is also stamped on the cylinder, often under the plate.
Identification plate for an HMI series tie rod cylinder. See below for explanation of coding.
Serial number stamped on head of cylinder – note rivet holes showing where the identification plate has been fit- ted over the stamping.
Model Code
80
C
K
JJ
HMI
R
S
4
C
140
M
11
00
Bore
Mounting Style
Ports
Special Features
Piston Cushion – Rod Cap end End
Fluid Air
Cushion – Head End
Double Rod
Mounting Modifications
Series
Net Stroke
Coding Example
Further Information
See Model Code and identification plate illustration, above. Note from the example illustrated that not all code fields may be used, eg: in this example cushions, double rods and mounting modifications have not been specified and therefore these code fields are omitted.
C – mounting style (style C ~ foot-mounted cylinder) HMI – cylinder series
R – port type (R ~ BSPP ports to ISO 228)
N – piston type (N ~ standard piston and seals)
S – special features (identifiable from serial number)
1 – piston rod number (refer to product catalogue for diameter) 4 – piston rod end (4 ~ standard male rod end)
M – rod thread (M ~ metric)
M – fluid medium (M ~ standard mineral oils, -20°C to +80°C) 11 – port position (11 ~ standard position 1 at head and 1 at cap) 00 – air bleeds (00 ~ not specified at either head or cap)
PJ00086060 – serial number
Ø 40 – bore diameter in mm 200 – stroke length in mm
For detailed information of cylinder coding refer to the appropriate Parker model series catalogue, available on the European Cylinder Division pages of www.parker.com.
Cylinder Series
HMI/HMD 2H
3L
MMA MMB
Catalogue Reference
HY07-1150/UK HY07-1110/UK HY07-1130/UK HY07-1210/UK HY07-1215/UK
Medium
Port Positions
Bleeds

