Page 972 - Tool & General Maintenance 2015 English
P. 972
Parker Hannifin Hydraulic Cylinders
1
2 3
4
5 6
7, 8 9 10
Hardened, chrome-plated carbon alloy steel piston rods resist dents and damage, delivering exceptional service life in the toughest environments.
Separate, detachable gland delivers long life and quick, easy maintenance.
The right seal compound for every fluid media and operating environment. Lipped and serrated gland seals keep the fluid in and dirt out.
Steel tube with high surface finish minimises internal friction and prolongs seal life.
Pressure-energised body seals ensure leak-free performance
Robust one-piece steel pistons with seal options for every application including high load, loadholding and low friction
Optional cushions use back pressure in the cylinder to create a progressive retarding effect, reducing shock and noise.
Cushions with adjustable needle valves enable cycling speed to be set for optimum productivity.
Tie rod construction counters the tensile forces generated by system pressure for long, fatigue-free service life.
Series
Type
Standards Working pressure Bore sizes
Stroke
Piston rod dia. Piston rod sizes Piston rod ends Mounting styles
Fluids & seals Temperature range Optional features
Custom designs
Series
Type
Standards Working pressure Bore sizes
Stroke
Piston rod dia. Piston rod sizes Piston rod ends Mounting styles Fluids & seals Temperature range Optional features
Custom designs
HMI/HMD Applications
heavy duty metric tie rod cylinder ISO 6020/2 & DIN 24 554
210 bar max
25 – 200mm
up to 5m
12 – 140mm
up to 3 per bore size
male & female, up to 6 per bore size
HMI – 12 fixed and pivoted designs
HMD – 5 fixed and pivoted designs
5 standard options
-20°C to +150°C
special seals, oversize ports, position feedback, position sensing, cushions, double-ended rods, stroke limiters, rod locking, air bleeds, gland drains, rod end bellows, metallic rod wipers available to order
• Machine tools
• Injection moulding • Robotics
• Test equipment
• Simulation
• Oil & gas
• Renewable energy • Military
2H Applications
heavy duty inch series tie rod cylinder ANSI and NFPA
210 bar max
38.1 – 304.8mm
up to 5m
15.9 – 215.9mm
upto4perbore size
male & female, up to 8 per bore size
17 fixed and pivoted designs
5 standard options
-20°C to +150°C
special seals, oversize ports, position feedback, position sensing, cushions, double-ended rods, stroke limiters, rod locking, air bleeds, gland drains, rod end bellows, metallic rod wipers available to order
• Machine tools
• Injection moulding • Robotics
• Test equipment
• Simulation
• Oil & gas
• Renewable energy • Military

