Page 975 - Tool & General Maintenance 2015 English
P. 975
Cylinders
HMI/HMD Series Tie Rod Cylinders - Gland Service Cartridge Kit Standard Seals
86654
Order Code
C1099072
C1099071
C1119661
C1120100
C1097857
C1118604
C1119516
C1119720
C1098909
C1098899
C1098945
C1118956
Part Number
RG2HM0121
RG2HM0141
RG2HM0181
RG2HM0221
RG2HM0281
RG2HM0361
RG2HM0451
RG2HM0561
RG2HM0701
RG2HM0901
RG2HM1101
RG2HM1401
Piston Rod Diameter
12 mm
14 mm
18 mm
22 mm
28 mm
36 mm
45 mm
56 mm
70 mm
90 mm
110 mm
140 mm
HMI/HMD Series Tie Rod Cylinders - Gland Service Cartridge Kit Low Friction Seals
86655
Order Code
C2769114
C2769116
C1098614
C1102726
C1181726
C2493275
C2769118
C6138052
C2769119
C2769120
C6138053
C6138054
Part Number
RG2HMF0121
RG2HMF0141
RG2HMF0181
RG2HMF0221
RG2HMF0281
RG2HMF0361
RG2HMF0451
RG2HMF0561
RG2HMF0701
RG2HMF0901
RG2HMF1101
RG2HMF1401
Piston Rod Diameter
12 mm
14 mm
18 mm
22 mm
28 mm
36 mm
45 mm
56 mm
70 mm
90 mm
110 mm
140 mm
HMI/HMD Series Tie Rod Cylinders - Piston Service Kit Standard Seals
86656
Order Code
C1120098
C1120099
C1098628
C1098889
C1098887
C1098825
C1118509
C1099017
C1119537
C1101641
Part Number Cylinder Bore Size (mm)
PN025HM001 25.0
PN032HM001 32.0
PN040HM001 40.0
PN050HM001 50.0
PN063HM001 63.0
PN080HM001 80.0
PN100HM001 100.0
PN125HM001 125.0
PN160HM001 160.0
PN200HM001 200.0
9
HMI/HMD Series Tie Rod Cylinders - Piston Service Kit LoadMaster Seals
86657
Order Code
C6138055
C2769061
C2769062
C2769063
C3328726
C2769065
C2769067
C4304273
C1881646
C6138056
Part Number
PZ025HM001
PZ032HM001
PZ040HM001
PZ050HM001
PZ063HM001
PZ080HM001
PZ100HM001
PZ125HM001
PZ160HM001
PZ200HM001
Cylinder Bore Size (mm)
25.0
32.0
40.0
50.0
63.0
80.0
100.0
125.0
160.0
200.0
www.brammer.biz
963
Hydraulik
Images For Illustrative Purposes Only

