Page 949 - Tool & General Maintenance 2015 English
P. 949
Pumps
Characteristics
Aluminium Body Gear Pumps
Series PGP500
PGP 500 pumps offer superior performance, high efficiency and low noise operation at high operating pressures. They are produced in four frame sizes (PGP 502, PGP 505, PGP 511, PGP 517) with displacements ranging from 0.8 to 70 cm3/rev. A wide variety of standard options is available to meet specific application requirements.
Characteristics
• Up to 280 bar continuous operation • High strength materials and large journal diameters provide low bearing loads for high pressure operation.
• Low noise • PGP 502 - 9 tooth gear profile, PGP 505 and 517
- 13 tooth gear profile, PGP 511 - 12 tooth gear profile and optimized flow metering provide reduced pressure pulsation and exceptionally quiet operation (PGP511 also available as noise reduced “stealth“ version).
Technical data
High efficiency
Pressure balanced bearing blocks assure maximum efficiency under all operating conditions.
Application flexibility
International mounts and connections, integrated valve capabilities and common inlet multiple pump configurations provide unmatched design and application versatility.
• Large range of integrated valves
Pump type Mounting
Ports Shaft style
Speed
Theor. displacement Drive
Axial / Radial load Inlet pressure
Outlet pressure Pressure rising rate Flow velocity Hydraulic fluids
Fluid temperature
Heavy-duty, aluminium, external gear.
SAE, rectangular, thru-bolt standard specials on request.
SAE and metric split flanges and others SAE splined, keyed, tapered, cylindrical tang drive, specials on request.
500 - 5000 rpm, see Technical Data See Technical Data
Drive direct with flexible coupling is recommended.
Units subject to axial or radial loads must be specified with an outboard bearing.
Operating range 0.8 to 2 bar abs.
Min. inlet pressure 0.5 bar abs. Short time without load. Consultation is recommended.
See Technical Data
Max. 3000 bar/s
See Nomograph for Pipe Velocity Hydraulic oil HLP, DIN 51524-2
Range of operating temperature -15 to +80 °C.
Max. permissible operating pressure dependent on fluid temperature. Temperature for cold start -20 to -15 °C at speed ≤ 1500 rpm.
Max. permissible operating pressure dependent on fluid temperature.
Fluid viscosity
Range of ambient temperature
Filtration
Direction of rotation (looking at the
drive shaft)
Multiple pump assemblies
Separate or common inlet capability
Range of operating viscosity
8 to 1000 mm2/s (511 & 517)
20 to 1000 mm2/s (502 & 505) Max. permissible operating pressure dependent on viscosity.
Viscosity range for cold start 1000 to 2000 mm2/s at
operating pressure p≤10 bar and speed n ≤1500 rpm.
-40 °C to +70 °C
According to ISO 4406 Cl. 18/16/13
Clockwise, counter-clockwise or double. Attention! Drive pump only in
indicated direction of rotation.
•Available in two or three section configuration.
•Max. shaft load must be conform to
the limitations shown in the shaft loading rating table in this catalogue.
•Max. load is determined by adding the torque values for each pumping section that will be simultaneously loaded.
Separate inlet configuration:
•Each gear housing has individual inlet
and outlet ports.
Common inlet configuration:
•Two gear sets share a common inlet.
9
www.brammer.biz
937
Hydraulics

