Page 951 - Tool & General Maintenance 2015 English
P. 951
Pumps
Ordering Code
Aluminium Body Gear Pumps
Series PGP505
B
1
B
1
505
PG
Gear design
Type
Unit
Dis- Rotation Shaft place-
ment
Flange Shaft seal
Inlet Outlet No rear ports
side ports option
(rear ports on request)
Example: J7 = inlet port J5 = outlet port
Code
Type
P
Pump
Code
Port options
E5E3 J7J5
3/4" - 14 BSP thread/ 1/2" - 14 BSP thread
Ø20 mm - Ø40 mm - M6 square flange/
Ø15 mm - Ø35 mm - M6 square flange
Code
Unit
Pump
A
Single unit
M
Single dis- tributor unit
B
Multiple unit
Code
Shaft seal
X N
No seal NBR
Displacement
Code
ccm
0030
0040
0060
0080
0100
0120
3.0 4.0 6.0 8.0 10.0 12.0
Code
Flange
D2 5) H1 H2 6)
56.0x73.0 - Ø30.0 rectangular
82.5 - Ø50.8 SAE ”A-A” 2 bolt flange
106.4 - Ø82.55 SAE ”A” 2 bolt flange
Code
Rotation
C A
Clockwise
Counter- clockwise
5) Only used with ports J*J*. 6) Only used with ports E*E*.
Code
Shaft
A1 2) J1 2) K1 3) Q2 4)
9T, 16/32DP, 32L, SAE ”A” spline
Ø12.7, 3.2 key, no thread, 38L, parallel
Ø15.88, 4.0 key, no thread, 32L, SAE ”A”, parallel
Ø14.25, 5.5L, 3.0key, M10x1, taper 1:8
9
2) Only used with flange H1, H2. 3) Only used with flange H2.
4) Only used with flange D2.
www.brammer.biz
939
Hydraulics

