Page 947 - Tool & General Maintenance 2015 English
P. 947
Quick Couplings
6600 Series - Female BSPP
Description:
• Meets the requirements of ISO 7241-1 Series A. • Reference couplings in the agricultural market. • Poppet valving.
Material:
• Cr(VI)-free plated steel.
Operating pressure:
• Up to 350 bar (5000 psi).
Operating temperature: • From -40°C to +110°C.
Applications:
• Used for a wide range of agricultural applications: tractors, accessories, etc. • Mobile and construction equipment, in-plant machinery, hand tools.
Advantages:
• Monobloc construction.
Benefits:
• Robustness, lower maintenance costs.
Order Code
C1137816
C1137293
C1132892
C1420955
C1420957
C1137815
C1128419
C1420954
C1420956
C1420958
Part Number
6603-4-4
6603-6-6
6603-8-10
6603-12-12
6603-16-16
6605-4-4
6605-6-6
6605-8-10
6605-12-12
6605-16-16
Adaptor Connection Type
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Plug - Female Thread
Plug - Female Thread
Plug - Female Thread
Plug - Female Thread
Plug - Female Thread
Body Size - Inch
1/4
3/8
1/2
3/4
1
1/4
3/8
1/2
3/4
1
Connection Thread Size
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Maximum Working Pressure (Bar)
350
280
280
280
280
350
280
280
280
280
FEM Series - Female BSPP - DIN 3852
Description:
• Meets the requirement of ISO 16028.
• Flat-face valve.
• Safety locking mechanism protecting against accidental disconnection. • Modular construction: broad choice of end configurations.
Material:
• Cr(VI)-free plated steel.
Operating pressure:
• Up to 315 bar (4565 psi).
Operating temperature:
• From -30°C to +100°C (with standard NBR seal).
Applications:
• Road service vehicles, snowploughs, hydraulic applications:excavators, rock hammers, drilling rigs. • Difficult operating conditions: pressure impulses.
Advantages:
• Minimum fluid loss during disconnection: no pollution of the working place.
• Minimum inclusion of air or contamination during connection: protection of the circuit. • Minimum pressure drop: increased performance.
Benefits:
• Lower maintenance costs.
• Easy cleaning and longer service life.
9
Order Code
C1420959
C1420960
C1128525
C1128526
C1128524
C1131115
C1420961
C1129443
C1420962
C1129442
C1420963
C1420964
C1420965
C1133939
C2788760
C1133938
Part Number
FEM-251-4FB
FEM-252-4FB
FEM-371-6FB
FEM-371-8FB
FEM-372-6FB
FEM-372-8FB
FEM-501-12FB
FEM-501-8FB
FEM-502-12FB
FEM-502-8FB
FEM-621-12FB
FEM-622-12FB
FEM-751-16FB
FEM-752-16FB
FEM-1001-20FB
FEM-1002-20FB
Adaptor Connection Type
Socket - Female Thread
Plug - Female Thread
Socket - Female Thread
Socket - Female Thread
Plug - Female Thread
Plug - Female Thread
Socket - Female Thread
Socket - Female Thread
Plug - Female Thread
Plug - Female Thread
Socket - Female Thread
Plug - Female Thread
Socket - Female Thread
Plug - Female Thread
Socket - Female Thread
Plug - Female Thread
Body Size - Inch
1/4
1/4
3/8
3/8
3/8
3/8
1/2
1/2
1/2
1/2
5/8
5/8
3/4
3/4
1
1
Connection Thread Size
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1/2 BSPP
G3/4 BSPP
G1/2 BSPP
G3/4 BSPP
G3/4 BSPP
G1 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/4BSPP
www.brammer.biz
935
Hydraulics
Images For Illustrative Purposes Only
421885 423070

